Skip Content

Performance Kit 1.0 GPF,Urinals close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Performance Kit 1.0 GPF, Urinals

Price $64.65 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2XJ95
  • Mfr. Model # A1107A
  • UNSPSC # 30181506
  • Catalog Page # 3853
  • Shipping Weight 0.4 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPerformance Kit 1.0 GPF
  • IncludesDual Filtered Diaphragm Assembly, Handle Repair Kit With Triple Seal Packing, High Back Pressure Vacuum Breaker Repair Kit, Tailpiece O-Ring
  • TypeUrinal
  • Size1.0
  • For Use WithRoyal and Regal Flush Valves
How can we improve our Technical Specifications?

Compliance and Restrictions


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (1 Question : 1 Answer)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    We have a hauled water system with municipal water. About once every 3 to 4 months the flush valve sticks on and if no one notices it all of our goes down the drain.

    When I disassemble the flush valve, all the plastic parts have a grity coating. It washes clean and I can adjust it to operate satisfactory. Will the dual filtered diapragm work better in this application? How much line pressure is needed to make it function correct?
    1 year, 10 months ago
    by
    Read all my Q&A
     
    Please wait while more information about Bob82481 is loaded.
    Additional information about Bob82481 could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    Yes a dual filtered diaphragm assembly would work better is that type of application. Sloan’s flush meters are designed to operate with 10 to 100 psi of water pressure. The minimum pressure required to the valve is determined by the type of fixture selected. Consult fixture manufacturer for minimum pressure requirements. Most Low Consumption water urinals (1.0 gpf) require a minimum flowing pressure of 25 psi.
    1 year, 9 months ago
    by
    Read all my Q&A
     
    Please wait while more information about JamesB is loaded.
    Additional information about JamesB could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    • 2015-08-30T19:48:32.220-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_2XJ95, prod, sort_default
    1 of 1
    • 2015-08-30T19:48:32.222-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_2XJ95, prod, sort_default
    1 of 1