Skip Content

 
Manual Flush Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Manual Flush Valve


Technical Specs

  • ItemManual Flush Valve 
  • Rough-In11-1/2" 
Fixture Type
Please Select
Gallons per Flush
Please Select
Inlet Size
Please Select
Spud Coupling
Please Select

Your Filters:

Clear All
Price
  • $100-$200 
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Fixture Type
Gallons per Flush
Inlet Size
Spud Coupling
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
REGAL 111 XL
Toilet
1.6
1"
1-1/2"

$184.25 / each

Manual Flush Valve,Toilet,1.6 gpf
Catalog Page #  NA

Price $184.25 / each

Technical Specs

  • ItemManual Flush Valve
  • Fixture TypeToilet
  • Gallons per Flush1.6
  • Inlet Size1"
  • Spud Coupling1-1/2"
  • Rough-In11-1/2"
REGAL 110 XL
Toilet
3.5
1"
1-1/2"

$182.00 / each

Manual Flush Valve,Toilet,3.5 gpf
Catalog Page #  NA

Price $182.00 / each

Technical Specs

  • ItemManual Flush Valve
  • Fixture TypeToilet
  • Gallons per Flush3.5
  • Inlet Size1"
  • Spud Coupling1-1/2"
  • Rough-In11-1/2"
REGAL 186-1 XL
Urinal
1
3/4"
3/4"

$184.25 / each

Manual Flush Valve,Urinal,1 gpf
Catalog Page #  NA

Price $184.25 / each

Technical Specs

  • ItemManual Flush Valve
  • Fixture TypeUrinal
  • Gallons per Flush1
  • Inlet Size3/4"
  • Spud Coupling3/4"
  • Rough-In11-1/2"
REGAL 186 XL
Urinal
1.5
3/4"
3/4"

$184.25 / each

Manual Flush Valve,Urinal,1.5 gpf
Catalog Page #  NA

Price $184.25 / each

Technical Specs

  • ItemManual Flush Valve
  • Fixture TypeUrinal
  • Gallons per Flush1.5
  • Inlet Size3/4"
  • Spud Coupling3/4"
  • Rough-In11-1/2"
REGAL 180 XL
Urinal
3.5
1"
1-1/4"

$186.75 / each

Manual Flush Valve,Urinal,3.5 gpf
Catalog Page #  NA

Price $186.75 / each

Technical Specs

  • ItemManual Flush Valve
  • Fixture TypeUrinal
  • Gallons per Flush3.5
  • Inlet Size1"
  • Spud Coupling1-1/4"
  • Rough-In11-1/2"