Skip Content

Faucet,Sensor,3/8 In. MIPS,0.5 gpm,Brass close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Faucet, Sensor, 3/8 In. MIPS, 0.5 gpm, Brass

Price $813.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5YJP4
  • Mfr. Model # EAF275-ISM
  • UNSPSC # 40141702
  • Catalog Page # 3832
  • Shipping Weight 3.46 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Bathroom Faucet
  • Faucet Operation Sensor
  • Handle Type Sensor
  • Connection 3/8" MIPS
  • Flow Rate 0.5 gpm
  • Number of Holes 1
  • Mounting Hole Center to Center 1"
  • Body Material Brass
  • Faucet Spout Standard
  • ADA Compliant Yes
  • Drain Type None
  • Mounting Type Deck
  • Power Source Solar and Battery Powered
  • Voltage 6VDC
  • Amps 2 AC
  • Spout Length 4-11/32"
  • Sensor Range 2" to 14"
  • Valve Type Solenoid
  • Finish Chrome
  • Overall Height 5-11/32"
  • Flow Outlet Type Aerated
  • Temp. Control Integral Spout Temperature Mixer
  • Replacement Cartridge Yes
  • Includes Lithium Battery
  • Manufacturers Warranty Length 3 yr. Limited
  • Standards ADA
  • Green Environmental Attribute Faucet Flow Rate 1.5 gpm or Less
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.


Uses light from any source to power the faucet. Integral, adjustable temperature control.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • EAF275-ISM

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.