Skip Content

Faucet,Sensor,3/8 In. Compresion,0.5 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Faucet, Sensor, 3/8 In. Compresion, 0.5 gpm

Price $485.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5UVA3
  • Mfr. Model # SF2300
  • UNSPSC # 40141702
  • Catalog Page # 3832
  • Shipping Weight 5.88 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBathroom Faucet
  • Faucet OperationSensor
  • Handle TypeSensor
  • Connection3/8" Compression
  • Flow Rate0.5 gpm
  • Number of Holes3
  • Mounting Hole Center to Center4"
  • Body MaterialBrass
  • Faucet SpoutStandard
  • ADA CompliantYes
  • Drain TypeNone
  • Mounting TypeDeck
  • Power SourceAlkaline Battery
  • Voltage6VDC
  • Amps2 AC
  • Spout Length4-45/34"
  • Sensor Range4" to 7"
  • Valve TypeSolenoid
  • FinishChrome
  • Overall Height4-45/64"
  • Flow Outlet TypeAerated
  • Temp. ControlNo
  • Replacement CartridgeYes
  • IncludesAA Alkaline Batteries
  • Manufacturers Warranty Length1 yr.
  • StandardsASME A112.18.1
  • Green Environmental AttributeFaucet Flow Rate 1.5 gpm or Less
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.