Skip Content

Retrofit Kit,Toilet,Solar,Dual Flush close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Retrofit Kit, Toilet, Solar, Dual Flush

Price $654.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3ETY5
  • Mfr. Model # Solis DF RESS-C-1.6/1.1
  • UNSPSC # 40141616
  • Catalog Page # 3424
  • Shipping Weight 3.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Flush Valve Retrofit Kit
  • Fixture Type Toilet
  • Converts Manual to Dual Flush Automatic
  • Power Source Solar, Battery-Backup
  • Mounting Position Top
  • Gallons per Flush 1.6/1.1
  • Pressure Range 15 to 100 psi
  • Battery Life 6 yr. @ 4000 Flushes/Month
  • Sensor Range 22 to 42"
  • Finish Plastic/Chrome
  • Manufacturers Warranty Length 3 yr. (Limited)
  • Standards ADA Compliant, ASSE, ANSI
  • For Use With Sloan Royal(R), Regal Pro(R) and Regal(R) Flushometers
  • Includes (4)AA Batteries, Installation Tools and Instructional Placards to Educate the User on Proper Operation
  • Green Environmental Attribute Toilet Uses 1.28 gpf or Less
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Solis DF RESS-C-1.6/1.2

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.