Skip Content

Manual Flush Valve,Urinal,0.5 gpf close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Manual Flush Valve, Urinal, 0.5 gpf

Price $218.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2VEG3
  • Mfr. Model # Royal 186-0.5
  • UNSPSC # 40141616
  • Catalog Page # 3852
  • Shipping Weight 6.81 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemManual Flush Valve
  • Fixture TypeUrinal
  • Gallons per Flush0.5
  • Inlet Size3/4"
  • Spud Coupling3/4"
  • Rough-In11-1/2"
  • Valve DesignDiaphragm
  • Connection LocationTop
  • Pressure Range25 to 80 psi
  • FinishChrome Plated
  • Handle TypeNon-Hold Open Oscillating
  • StandardsADA, ASSE, ANSI
  • Green Environmental AttributeUrinal Uses 0.5 gpf or Less
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Details

Manual Flushometers
Exposed valves have free-spinning, vandal-resistant stop caps. Integral vacuum breaker helps prevent back siphoning.
ADA-compliant oscillating, nonhold-open handles and an adjustable tailpiece. Meet ASSE 1037, ANSI/ASME 112.19.6 and Mil. Spec. V-29193. IAPMO listed; CSA Certified.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

what is the operating pressure in psi?

Field of Industry:: Arch
Product used for:: Metrology Building
Years purchasing from Grainger:: -
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about KChimbas is loaded.
Additional information about KChimbas could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier this flush valve requires a minimum inlet pressure of 25psi and you would not want to exceed 85psi.
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-04-26T19:39:14.022-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2VEG3, prod, sort_default
1 of 1
  • 2015-04-26T19:39:14.024-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2VEG3, prod, sort_default
1 of 1