Skip Content

Automatic Flush Valve,Urinal,1 gpf close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Automatic Flush Valve, Urinal, 1 gpf

Price $651.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2LRZ6
  • Mfr. Model # Sloan 186-1 DFB SMO
  • UNSPSC # 40141616
  • Catalog Page # 3852
  • Shipping Weight 9.19 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAutomatic Flush Valve
  • Fixture TypeUrinal
  • Exposed/ConcealedExposed
  • Power Source(4)C Cell Batteries
  • Gallons per Flush1
  • Inlet Size3/4"
  • Spud Coupling3/4"
  • Rough-In11-1/2"
  • Valve DesignDiaphragm
  • Connection LocationTop
  • Battery Life2 Years @ 3000 Flushes/Month
  • Pressure Range15 to 100 psi
  • Sensor Range15" to 30"
  • FinishChrome
  • IncludesValve Body, Tailpiece, Control Stop
  • StandardsADA, ASSE, ANSI
  • Manufacturers Warranty Length5 Years

Compliance and Restrictions

None

Details

Automatic Side-Mount Flushometers
Exposed, battery-powered side-mount sensor-operated flushometers can be used with floor-mounted or wall-hung top and spud bowls. Quiet, diaphragm valves can be used for either left- or right-hand supply; include valve body, tailpiece, control stop, and 4 C batteries. 11-1/2" rough-in. User-friendly 3-sec. delay. 5-yr. warranty.
ADA compliant when properly installed. Meet ASSE 1037, ANSI/ASME 112.19.6, and Mil. Spec. V-29193. CSA Certified.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.