Skip Content

Soap Dispenser,800mL,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Soap Dispenser, 800mL, Black

Price $586.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2VEF1
  • Mfr. Model # ESD250
  • UNSPSC # 47131704
  • Catalog Page # 3833
  • Shipping Weight 6.4 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSoap Dispenser
  • Soap/Lotion TypeLiquid
  • Operation ModeTouch Free
  • Refill Size800mL
  • MaterialBrass
  • FinishChrome Plated
  • ColorBlack with Chrome Insert
  • Height4-1/4"
  • Width1-13/16"
  • Depth5-3/8"
  • StandardsADA Compliant
  • Features"Touch-free" operation improves hand washing hygiene, Encourages hand washing for improved sanitary protection, Economical pre-measured soap dispensing saves soap and money, Soap refill cartridge is easy to replace and provides a new mechanism and soap path with every replacement, Flashing "red" light indicates soap replacement required for continuous soap dispensing, Flashing "yellow" light indicates low battery, promotes continuous operation (Model ESD-250), Three-year Warranty (limited), Eliminates "untidy and clumsy" refillable containers
  • Includes(4) "D" Cell Alkaline Batteries, Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Electronic Soap Dispensers
• ADA compliant
Touch-free operation helps improve hand-washing hygiene. Feature a low soap level indicator. No. 2VEF1 includes battery and has a low-battery indicator.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.