Skip Content

Cartridge Kit,Urinals close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cartridge Kit, Urinals

Price $63.15 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4FB39
  • Mfr. Model # WES150
  • UNSPSC # 30181506
  • Catalog Page # 3855
  • Shipping Weight 1.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Fixture TypeUrinals
  • ItemWaterfree Urinal Cartridge Kit
  • For Use WithWaterless Urinals
  • For Use With Mfr. Model NumberWES1000
  • For Use With Grainger Item Number4FB38
  • MaterialRecyclable ABS
  • Rated Life7000 Uses
  • IncludesCartridge Key, Sealant Package, Protective Glove, Disposal Bag
  • Green Environmental AttributeWaterless
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Details

Sloan®
Cartridge system collects uric sediments and allows remaining liquid to flow through drain; good for up to 7000 uses. Biodegradable sealant liquid eliminates odors. Urinal includes wall hanging brackets and 1 cartridge. Additional cartridges sold separately.
Cartridge Kit
Vandal-resistant cartridge reduces airborne bacteria and requires only minimal care and cleaning. Kit includes cartridge, installation/removal key, protective glove, and disposal bag.
No-Flush Urinals

• Touch-free operation Install to standard 2" drain line
Efficient systems conserve up to 40,000 gal. of water per unit per yr. Subject to local code approval.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I got significantly less than 7000 cycles with with the waterless urinal before I changed the cartridge. More like 1200 at most in 30 days.
Is it necessary to change the cartridge every time it's ready for a new dose of sealant?.
11 months ago
by
Read all my Q&A
 
Please wait while more information about DanDccc is loaded.
Additional information about DanDccc could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

The body of the cartridge does not need to be replaced each time it is refilled with new sealant. As this cartridge is made of a biodegradable material, it should be replaced at no longer than 7,000 uses.

Thank you for using Grainger Ask and Answer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-28T20:00:47.014-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4FB39, prod, sort_default
1 of 1
  • 2015-08-28T20:00:47.016-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4FB39, prod, sort_default
1 of 1