Skip Content

Chain and Cable Graphite Lubricant, 12 oz. Aerosol Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Chain and Cable Graphite Lubricant, 12 oz. Aerosol Can

Price $11.89 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1WVL1
  • Mfr. Model # 35201G
  • NSN # 9150-99-000-0888
  • UNSPSC # 15121514
  • Catalog Page # 3074
  • Shipping Weight 1.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-lubricity graphite coating will not attract dirt, grease, or grit and is not affected by temperature. Graphite bonds to chain or cable surface and is weather- and moisture-resistant. Protects, lubricates, and reduces noise due to friction.

View More

Technical Specs

  • Item Chain and Cable Graphite Lubricant
  • Size 12 oz.
  • Container Type Aerosol Can
  • Base Graphite
  • Color Dark Gray/Black
  • Temp. Range -75 Degrees to 400 Degrees F
  • Flash Point None
  • Dielectric Strength Not Specified
  • VOC Content 45%
  • Metal Detectable No
  • Application Eliminates Noise From Friction, Reduces Chain Wear, Will Not Attract Dirt, Dust or Grit, Lubrication of Chains, Cables on Pulleys, Hoists
  • Net Weight 12 oz.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by Ordered this product twice and both times the nozzel was defective. It sprayed out the outer edge of the nozzel in all 12 cans. Got a full refund. July 12, 2012
  • 2016-02-06 T19:52:18.183-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1WVL1, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.