Skip Content

Graphite Dry Film Lubricant, 0.21 oz., Tube close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Graphite Dry Film Lubricant, 0.21 oz., Tube

Price $1.62 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1WVK9
  • Mfr. Model # 31644G
  • UNSPSC # 15121513
  • Catalog Page # 3458
  • Shipping Weight 0.02 lbs.
Country of Origin Sri LankaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGraphite Dry Film Lubricant
  • Size0.21 oz.
  • Container TypeTube
  • ColorGray
  • Temp. Range700 Degrees F
  • Flash PointNone
  • Dielectric StrengthNot Specified
  • VOC ContentNot Specified
  • Specific Gravity2.25
  • Metal DetectableNo
  • ApplicationItems that Slide, Roll, Turn, Twist or Spin, Dry Graphite Powder Locks, Gears, Pine Wood Derby Cars, Nut, Bolt Threads, Bearings
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Extra-fine dry powder is odorless, greaseless, nonflammable, and environmentally safe. Multipurpose, continuous lubricant for door locks, small tools, hinges, bolts, and screws under extreme temperatures.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Order Qty.

Why isn't the case Qty. on the item description ? .

EVERYTHING needs this info .

-Nate
1 year ago
by
Read all my Q&A
 
Please wait while more information about NateHall is loaded.
Additional information about NateHall could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier, this is a ship pack of 48. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-27T19:53:40.608-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1WVK9, prod, sort_default
1 of 1
  • 2015-08-27T19:53:40.610-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1WVK9, prod, sort_default
1 of 1