Skip Content

Dry Film Lube,SLIP Plate,Net 12 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Dry Film Lube, SLIP Plate, Net 12 oz.

Price $9.59 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1WVK7
  • Mfr. Model # 33203G
  • NSN # 9150-01-170-0156
  • UNSPSC # 15121514
  • Catalog Page # 3458
  • Shipping Weight 1.03 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGraphite Dry Film Lubricant
  • Size12 oz.
  • Container TypeAerosol Can
  • ColorLight Gray
  • Temp. Range-75 Degrees to 400 Degrees F
  • Flash PointNone
  • Dielectric StrengthNot Specified
  • VOC ContentNot Specified
  • Metal DetectableNo
  • ApplicationReducing Friction in Sliding, Twisting or Spinning Parts, Bonds Quickly to Clean Metal, Wood
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Aerosol coating for small and touchup applications where sliding friction is a problem. Spray-on greaseless coating minimizes friction, reduces corrosion, and repels water, dust, and dirt. Safe on metals, wood, and most plastics.

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Have used many lubricants over the years and hesitant of claims concerning newly innovative products. I take exception to this product as it has outperformed anything that I have come across in the industry. Do yourself a favor, take a chance and try some. You will not be sorry! October 31, 2012
  • 2015-05-26T20:25:54.189-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1WVK7, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 day ago
by
Read all my Q&A
 
Please wait while more information about Mowerdeck is loaded.
Additional information about Mowerdeck could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too
What is the maximum temperature SlipPlate can be used in?
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about stangenes is loaded.
Additional information about stangenes could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: The capabilities of this Slip Plate product are 450°F for continuous use, and 800°F for intermittent usage. Continuous use above 450°F will cause bonding agents to oxidize.
Thank you for using Grainger Ask and Answer
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-05-26T20:24:30.077-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1WVK7, prod, sort_default
1 of 1
  • 2015-05-26T20:24:30.080-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1WVK7, prod, sort_default
1 of 1