Skip Content

Large Tire Tackle Kit,7-1/2 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Large Tire Tackle Kit, 7-1/2 In.

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 1MRF6
  • Mfr. Model # 2510
  • UNSPSC # 25172504
  • Catalog Page # N/A
  • Shipping Weight 1.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Large Tire Tackle Kit
  • Length 7-1/2"
  • Number of Pieces 54
  • Standards ORMD
  • Includes (4) Valve Cores, (1) 4 Way Tool, (8) Chrome Hex Valve Caps, (8) Plastic Valve Caps, (9) Plug Repair Strings, (1) 10-120 psi Dual Head Pencil Gauge, (1) T-Handle Reamer Tool, (1) T-Handle Plugger Tool, (1) Buffer/Stitcher Tool, (8) 1-3/8" Round Patches, (2) 3" Round Patches, (2) 1-1/4" TR 413 Tire Valves, (2) 2" TR 418 Tire Valves, (4) 1-1/2" Valve Extenders, (1) Tire Marker, (1) 0.41 oz. Tube Rubber Cement, (9) 4 in. Plug Strings, Tire Buffer, (4) Tubeless Valves
  • Used For Farm and Fleet, Tires
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.