Skip Content

Power Sport Tire Inflator,0 to 300 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Power Sport Tire Inflator, 0 to 300 psi

SLIME

Price: $54.95 / each

Please sign in or register to access lists

  • Item # 3CZP9
  • Mfr. Model # 40001
  • UNSPSC # 25172504
  • Catalog Page # N/A
  • Shipping Weight 2.1 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemPower Sport Tire Inflator
  • Range0 to 300 psi
  • MaterialPlastic
  • Dimension2.6 x 6.6 x 6.8"
  • FeaturesCompact Inflation System, Interchangeable Power Connectors
  • Used ForTires
  • IncludesTire Gauge, Air Hose, Various Power Connections, High Power 12V 300 psi Air Compressor, 8 ft. Main Harness Power Cord, 18" Power Connection with Fuse - Alligator Clips, 14" Power Connection with Fuse- Lighter Adapter, 14" Power Connection with Fuse - Direct Pre-Wire, 18" Air Hose with Quick-Clip, 10 to 50 psi Tire Pressure Pencil Gauge, 6"H x 6"W x 2.25" dia. Rugged Carrying Case, Complete Instructions, 4"H x 3.5"W x 2" dia. Compressor Measurements
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This tire inflator maintains proper tire pressure, reduces fuel consumption, and maximizes tire life.

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.