Skip Content

Digital Level Set,Ext,3V,55 to 144 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Digital Level Set, Ext, 3V, 55 to 144 In

Price $1,808.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 24L219
  • Mfr. Model # MPL-3
  • UNSPSC # 27111802
  • Catalog Page # N/A
  • Shipping Weight 26.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Digital Level Set
  • Type Extendable
  • Range (Ft.) 0 Degrees ~ +/- 90 Degrees x 4 (360 Degrees )
  • Accuracy 0.01 in./ft.
  • Preset Angle (Deg.) 90
  • Power Source (2) 3-Volt Batteries (Included)
  • Visual/Audible Indicators Yes
  • Characteristics Connectible/Extendable: Left Hand Section With A Digital Module LCD Display And A Right Hand Section With Over and Under Bubble Vials: 2 Recessed Into Body (Level And Plumb), 3 Modes, Auto Off, Impact Resistant ABS Polymer
  • Dimensions (In.) 55L x 10W x 6H
  • Operating Temp. (F) 32 to 104 Degrees
  • Application For Measuring Plumb and Level on Long Structures
  • Includes Batteries, Instructions For Use
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • MPL-3

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.