Skip Content

Transport Drum,Open Head,55 gal.,Brown close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Transport Drum, Open Head, 55 gal., Brown

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 2GTZ8
  • Mfr. Model # FD55LLUN
  • UNSPSC # 24112109
  • Catalog Page # 1560
  • Shipping Weight 18.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Transport Drum
  • Head Type Open Head
  • Closure Type Leverlock Ring
  • Volume Capacity 55 gal.
  • Material Kraft Liner Board
  • UN Rating Solid 1G/Y235/S
  • Packing Group II and III of Hazardous Materials
  • Color Brown
  • Inside Dia. 21-1/2"
  • Overall Height 35"
  • Material Thickness 0.112"
  • Interior Coating Kraft Liner Board
  • Load Capacity 550 lb.
  • For Use With Packing Group II and III of Hazardous Materials
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Fiber Transport Drums
For dry or solid materials. Open-head drums with carbon steel covers, lever lock ring closures, and galvanized chime bands.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.