Skip Content

Transport Drum,Open Head,55 gal.,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Transport Drum, Open Head, 55 gal., Black

SKOLNIK

Price: $145.85 / each

Please sign in or register to access lists

Check Availability
Product ships within 5 business days from supplier
  • Item # 5ERH2
  • Mfr. Model # CQ5504
  • UNSPSC # 24112109
  • Catalog Page # 1529
  • Shipping Weight 48.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemTransport Drum
  • Head TypeOpen Head
  • Closure TypeBolt Ring
  • Volume Capacity55 gal.
  • MaterialCarbon Steel
  • UN Rating Solid1A2/Y425/S
  • UN Rating Liquid1A2/Y1.2/100
  • Packing GroupI and II of Hazardous Materials
  • Gauge16/20
  • ColorBlack with White Cover
  • Inside Dia.22-1/2"
  • Overall Height34-1/2"
  • Outside Dia.23"
  • Material Thickness.048/.037/.037"
  • Interior CoatingRust Inhibitor
  • Load Capacity935 lb.
  • Gasket MaterialEPDM
  • Weight38 lb.
  • For Use WithPacking Groups I and II of Hazardous Materials
  • StandardsDOT 49 CFR 173.3
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Open-Head
Covers are EPDM-gasketed with either bolt or UN-qualified lever lock. Lever lock ring requires no tools, torque, or ring gap measurements.
Carbon Steel Transport Drums
Lined drums have a modified phenolic coating that resists corrosion and chemical reactivity. Unlined drums have been treated with a mild rust inhibitor.

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.