Skip Content

Transport Drum,Closed Head,5 gal.,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Transport Drum, Closed Head, 5 gal., Black

Price $73.20 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19K302
  • Mfr. Model # CQ0503
  • UNSPSC # 24112108
  • Catalog Page # 1559
  • Shipping Weight 10.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTransport Drum
  • Head TypeClosed Head
  • Volume Capacity5 gal.
  • MaterialCarbon Steel
  • UN Rating Solid1A1/X1.6/250
  • UN Rating Liquid1A1/X1.6/250
  • Packing GroupI, II and III of Hazardous Materials
  • Gauge20
  • ColorBlack with White Cover
  • Inside Dia.14"
  • Overall Height10-3/8"
  • Outside Dia.14-1/4"
  • Material Thickness0.9mm
  • Bung Hole Dia.2" NPT x 3/4" Fittings
  • Interior CoatingRust Inhibitor
  • Gasket MaterialEPDM
  • Weight10 lb.
  • For Use WithPacking Groups I, II and III of Hazardous Materials
  • StandardsDOT 49 CFR 173
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Carbon Steel Transport Drums
Lined drums have a modified phenolic coating that resists corrosion and chemical reactivity. Unlined drums have been treated with a mild rust inhibitor.
Closed-Head
Drums come with 2" and 3/4" steel plugs and flanges with Buna gaskets.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
If I use a closed head steel drum and seal the bungs would it be safe to store gasoline in it?
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about Jackea is loaded.
Additional information about Jackea could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: that would be determined by your local code.
Thank you for using Grainger Ask and Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-03-28T19:38:23.562-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_19K302, prod, sort_default
1 of 1
  • 2015-03-28T19:38:23.563-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_19K302, prod, sort_default
1 of 1