Skip Content

Transport Drum,Open Head,55 gal.,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Transport Drum, Open Head, 55 gal., Black

Price $164.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4GY29
  • Mfr. Model # CQ5506
  • UNSPSC # 24112108
  • Catalog Page # 1559
  • Shipping Weight 48.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTransport Drum
  • Head TypeOpen Head
  • Closure TypeBolt Ring
  • Volume Capacity55 gal.
  • MaterialCarbon Steel
  • UN Rating Solid1A2/X435/S
  • UN Rating Liquid1A2/Y1.5/150
  • Packing GroupI, II and III of Hazardous Materials
  • Gauge16/20
  • ColorBlack with White Cover
  • Inside Dia.22-1/2"
  • Overall Height34-1/2"
  • Outside Dia.23"
  • Material Thickness0.048"
  • Interior CoatingRust Inhibitor
  • Load Capacity957 lb.
  • Gasket MaterialEPDM
  • Weight48 lb.
  • For Use WithPacking Groups I, II and III of Hazardous Materials
  • StandardsDOT 49 CFR 173
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • CQ5506

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.