Skip Content

Transport Drum,Open Head,10 gal.,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Transport Drum, Open Head, 10 gal., Black

Price $104.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4GY27
  • Mfr. Model # CQ1002
  • UNSPSC # 24112108
  • Catalog Page # 1559
  • Shipping Weight 16.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Transport Drum
  • Head Type Open Head
  • Closure Type Bolt Ring
  • Volume Capacity 10 gal.
  • Material Carbon Steel
  • UN Rating Solid 1A2/X120/S
  • UN Rating Liquid 1A2/Y1.8/150
  • Packing Group I, II and III of Hazardous Materials
  • Gauge 20
  • Color Black with White Cover
  • Inside Dia. 14"
  • Overall Height 19"
  • Outside Dia. 14-1/4"
  • Material Thickness 0.037"
  • Interior Coating Rust Inhibitor
  • Gasket Material EPDM
  • Weight 15 lb.
  • For Use With Packing Groups I, II and III of Hazardous Materials
  • Standards DOT 49 CFR 173
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • CQ1002

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.