Skip Content

Bolt Ring,for 4GY29,etc. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Bolt Ring, for 4GY29, etc.

SKOLNIK

Price: $27.35 / each

Please sign in or register to access lists

  • Item # 2GTV9
  • Mfr. Model # RBH2212KIT
  • UNSPSC # 31181508
  • Catalog Page # 1532
  • Shipping Weight 4.1 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemBolt Ring
  • IncludesBolt and Nut
  • For Use WithCQ5504, CQ5504L, CQ5504LT234, CQ5504T234, CQ5506, CQ5506L, CQ5506LT234, CQ5506T234, CQ5508, CQ3007L, HM5501, HM5502
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

what size is the bolt

11 months ago
by
Read all my Q&A
 
Please wait while more information about krob is loaded.
Additional information about krob could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier, the bolt is 4 inches long with 5/8 thread. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
10 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1