Skip Content

 
Wood Mop Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Wood Mop Handle

Technical Specs

  • Item Mop Handle 
  • Handle Material Wood 
Connection Type
Please Select
Handle Length
Please Select
Handle Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Connection Type
Handle Length
Handle Color
Price
Qty
Please use Qty box to add item(s) to cart.
7920-01-513-3309
Quick Drop Side Gate
57"
Natural/Black

$16.94 / each

Enter location to check availability
Catalog Page #  NA

Price $16.94 / each

Technical Specs

  • Item Mop Handle
  • Connection Type Quick Drop Side Gate
  • Handle Length 57"
  • Handle Material Wood
  • Handle Color Natural/Black
7920-00-205-1170
Rust Resistant Steel Spring Lever Head
60"
Natural

$13.36 / each

Enter location to check availability
Catalog Page #  NA

Price $13.36 / each

Technical Specs

  • Item Mop Handle
  • Connection Type Rust Resistant Steel Spring Lever Head
  • Handle Length 60"
  • Handle Material Wood
  • Handle Color Natural
7920-00-205-1168
Screw and Wing Nut Tightening Head
54"
Natural

$14.64 / each

Enter location to check availability
Catalog Page #  NA

Price $14.64 / each

Technical Specs

  • Item Mop Handle
  • Connection Type Screw and Wing Nut Tightening Head
  • Handle Length 54"
  • Handle Material Wood
  • Handle Color Natural
7920-00-267-1218
Screw and Wing Nut Tightening Head
60"
Natural

$14.75 / each

Enter location to check availability
Catalog Page #  NA

Price $14.75 / each

Technical Specs

  • Item Mop Handle
  • Connection Type Screw and Wing Nut Tightening Head
  • Handle Length 60"
  • Handle Material Wood
  • Handle Color Natural
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More