Skip Content

 
Wet Mop close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Sub-CategoryMop Heads 
  • ItemWet Mop 
  • LaunderableYes 
Basic Material
Please Select
Dry Weight
Please Select
Color
Please Select
Headband Size
Please Select
Length
Please Select
Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
5 Products
Compare /
Product #
Mfr.
Model #
Basic Material
Dry Weight
Color
Headband Size
Length
Width
Price
Qty
Please use Qty box to add item(s) to cart.
7920-01-511-7931
Rayon
22 to 28 oz.

$20.97 / each

Enter location to check availability
Mop,Wet,Antimicrobial
Catalog Page #  NA

Price $20.97 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemWet Mop
  • Basic MaterialRayon
  • Dry Weight22 to 28 oz.
  • LaunderableYes
7920-01-511-7932
Rayon
22 to 28 oz.

$21.92 / each

Enter location to check availability
Mop,Wet,Antimicrobial
Catalog Page #  NA

Price $21.92 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemWet Mop
  • Basic MaterialRayon
  • Dry Weight22 to 28 oz.
  • LaunderableYes
7920-01-511-7589
Rayon
22 to 28 oz.

$22.51 / each

Enter location to check availability
Mop,Wet,Antimicrobial
Catalog Page #  NA

Price $22.51 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemWet Mop
  • Basic MaterialRayon
  • Dry Weight22 to 28 oz.
  • LaunderableYes
7920-01-513-3303
Synthetic
16 oz.
White
5-1/2"
20"
6-1/2"

$166.50 / pkg. of 12

Enter location to check availability
Wet Mop,White,Cotton/Polyester,PK12
Catalog Page #  NA

Price $166.50 / pkg. of 12

Technical Specs

  • Sub-CategoryMop Heads
  • ItemWet Mop
  • Basic MaterialSynthetic
  • Dry Weight16 oz.
  • ColorWhite
  • LaunderableYes
  • Headband Size5-1/2"
  • Length20"
  • Width6-1/2"
7920-01-460-7906
Synthetic
24"

$22.58 / each

Enter location to check availability
Mop,Finish,Looped End
Catalog Page #  NA

Price $22.58 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemWet Mop
  • Basic MaterialSynthetic
  • LaunderableYes
  • Length24"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More