Skip Content

 
Scratch Brush close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Scratch Brush

Technical Specs

  • Item Scratch Brush 
Bristle Material
Please Select
Number of Rows
Please Select
Handle Length
Please Select
Trim Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Bristle Material
Number of Rows
Handle Length
Trim Length
Price
Qty
Please use Qty box to add item(s) to cart.
7920-00-282-9246
Carbon Steel Wire
4 x 16
10"
1-1/8"

$5.25 / each

Enter location to check availability
Catalog Page #  NA

Price $5.25 / each

Technical Specs

  • Item Scratch Brush
  • Bristle Material Carbon Steel Wire
  • Number of Rows 4 x 16
  • Handle Length 10"
  • Trim Length 1-1/8"
7920-00-291-5815
Carbon Steel Wire
4 x 18
13-3/4"
1-1/8"

$6.61 / each

Enter location to check availability
Catalog Page #  NA

Price $6.61 / each

Technical Specs

  • Item Scratch Brush
  • Bristle Material Carbon Steel Wire
  • Number of Rows 4 x 18
  • Handle Length 13-3/4"
  • Trim Length 1-1/8"
7920-00-269-1259
Stainless Steel Wire
3x17
10-1/2"
1"

$7.86 / each

Enter location to check availability
Catalog Page #  NA

Price $7.86 / each

Technical Specs

  • Item Scratch Brush
  • Bristle Material Stainless Steel Wire
  • Number of Rows 3x17
  • Handle Length 10-1/2"
  • Trim Length 1"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More