Skip Content

 
Scouring Pad close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Scouring Pad

Technical Specs

  • Item Scouring Pad 
Length
Please Select
Width
Please Select
Material
Please Select
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Length
Width
Material
Color
Price
Qty
Please use Qty box to add item(s) to cart.
7920-00-891-7537
5-1/4"
4"
Plastic
Black

$71.90 / pkg. of 60

Enter location to check availability
Catalog Page #  NA

Price $71.90 / pkg. of 60

Technical Specs

  • Item Scouring Pad
  • Length 5-1/4"
  • Width 4"
  • Material Plastic
  • Color Black
7920-00-151-6120
6"
12"
Polyester
White

$16.36 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $16.36 / pkg. of 10

Technical Specs

  • Item Scouring Pad
  • Length 6"
  • Width 12"
  • Material Polyester
  • Color White
7920-00-045-2940
9"
6"
Nylon
Maroon

$30.30 / pkg. of 20

Enter location to check availability
Catalog Page #  NA

Price $30.30 / pkg. of 20

Technical Specs

  • Item Scouring Pad
  • Length 9"
  • Width 6"
  • Material Nylon
  • Color Maroon
7920-00-753-5242
9-1/2"
6"
Nylon
Green

$5.57 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $5.57 / pkg. of 10

Technical Specs

  • Item Scouring Pad
  • Length 9-1/2"
  • Width 6"
  • Material Nylon
  • Color Green
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More