Skip Content

 
Push Broom close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Push Broom


Technical Specs

  • Item Push Broom 
Bristle Material
Please Select
Block Material
Please Select
Block Size
Please Select
Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Bristle Material
Block Material
Block Size
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
7920-00-267-2967
Hardwood
16"

$22.87 / each

Enter location to check availability
Catalog Page #  NA

Price $22.87 / each

Technical Specs

  • Item Push Broom
  • Block Material Hardwood
  • Block Size 16"
7920-01-554-7100
Polypropylene
Wood
16"
16"

$24.07 / each

Enter location to check availability
Catalog Page #  NA

Price $24.07 / each

Technical Specs

  • Item Push Broom
  • Bristle Material Polypropylene
  • Block Material Wood
  • Block Size 16"
  • Overall Length 16"
7920-00-243-3407
Tampico/Polyester
Hardwood
18"
18"

$27.95 / each

Enter location to check availability
Catalog Page #  NA

Price $27.95 / each

Technical Specs

  • Item Push Broom
  • Bristle Material Tampico/Polyester
  • Block Material Hardwood
  • Block Size 18"
  • Overall Length 18"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More