Skip Content

 
Powder Coated Welded Metal Dust Mop Frame close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Powder Coated Welded Metal Dust Mop Frame

Technical Specs

  • Item Dust Mop Frame 
  • Connection Type Slide On 
  • Handle Material Powder Coated Welded Metal 
  • Handle Color Black 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
7920-01-512-1395

$12.86 / each

Enter location to check availability
Catalog Page #  NA

Price $12.86 / each

Technical Specs

  • Item Dust Mop Frame
  • Connection Type Slide On
  • Handle Material Powder Coated Welded Metal
  • Handle Color Black
7920-01-512-1396

$10.75 / each

Enter location to check availability
Catalog Page #  NA

Price $10.75 / each

Technical Specs

  • Item Dust Mop Frame
  • Connection Type Slide On
  • Handle Material Powder Coated Welded Metal
  • Handle Color Black
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More