Skip Content

Tan Obliterating Compound Spray, 13 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Tan Obliterating Compound Spray, 13 oz.

Price $7.57 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5MN54
  • Mfr. Model # 8010-00-582-4743
  • NSN # 
  • UNSPSC # 31211507
  • Catalog Page # N/A
  • Shipping Weight 1.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemObliterating Compound Spray
  • Color FamilyBeiges
  • ColorTan
  • Net Weight13 oz.
  • Coverage24 sq. ft.
  • Dry Time1 to 2 hr.
  • Dry Time Recoat1 to 48 hr.
  • Dry Time Tack Free30 min.
  • Application Temperature70 Degrees F
  • SurfaceConcrete, Drywall, Masonry, Metal, Plastics, Plaster, Wood
  • Exposure ConditionsInterior/Exterior
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I understand it's a spray paint, but what does it actually do? Does it obliterate anything it touches? Or does it just paint? If so, why not call it tan spray paint?
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about zomgitsed is loaded.
Additional information about zomgitsed could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
It is a compound that will cover up any color, and you can repaint over it with any color. It is made to prevent any old color bleed through.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about JoshS is loaded.
Additional information about JoshS could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-07-27T19:55:49.993-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5MN54, prod, sort_default
1 of 1
  • 2015-07-27T19:55:49.995-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5MN54, prod, sort_default
1 of 1