Skip Content

Floor Stripper,Size 1 gal.,PK 4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Floor Stripper, Size 1 gal., PK 4

Price $59.35 / pkg. of 4

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5LH23
  • Mfr. Model # 7930-01-380-8469
  • NSN #
  • UNSPSC # 47131802
  • Catalog Page # N/A
  • Shipping Weight 42.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFloor Stripper
  • Size1 gal.
  • Container TypeJug
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
We are using the J&J on brand new floors and it appears that it is not removing the oils ect from the new floors
Field of Industry:: Cleaning
Product used for:: Stripping new floors, VTC
Years purchasing from Grainger:: 30
2 years, 10 months ago
by
MA
Read all my Q&A
 
Please wait while more information about zero is loaded.
Additional information about zero could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Floor stripper are made to remove a finish from the floor not made for oils or grease. You would want to use a Muriatic Acid for the best results. Like our Item number 5kpy1 Green Envy.
Gender: Male
Age: 45 to 54
2 years, 10 months ago
by
Lincolnshire, IL, USA
Read all my Q&A
 
Please wait while more information about Sully is loaded.
Additional information about Sully could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1