Skip Content

 
Fiberglass Mop Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Fiberglass Mop Handle

Technical Specs

  • Item Mop Handle 
  • Handle Material Fiberglass 
Connection Type
Please Select
Handle Length
Please Select
Handle Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Connection Type
Handle Length
Handle Color
Price
Qty
Please use Qty box to add item(s) to cart.
7920-01-452-2030
Lock Jaw
60"
Gray

$32.15 / each

Enter location to check availability
Catalog Page #  NA

Price $32.15 / each

Technical Specs

  • Item Mop Handle
  • Connection Type Lock Jaw
  • Handle Length 60"
  • Handle Material Fiberglass
  • Handle Color Gray
7920-01-513-3311
Quick Drop Side Gate
57"
Gray/Black

$19.88 / each

Enter location to check availability
Catalog Page #  NA

Price $19.88 / each

Technical Specs

  • Item Mop Handle
  • Connection Type Quick Drop Side Gate
  • Handle Length 57"
  • Handle Material Fiberglass
  • Handle Color Gray/Black
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More