Skip Content

Blues Disposable Gloves, Nitrile, Powder Free, L, 4.00 mil Palm Thickness, 9" Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Blues Disposable Gloves, Nitrile, Powder Free, L, 4.00 mil Palm Thickness, 9" Length

Price $13.19 / pkg. of 100

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6XE55
  • Mfr. Model # 6515-00-NIB-0238
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Catalog Group # G7363
  • Shipping Weight 1.7 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Powder-free, disposable nitrile gloves designed for wet and dry applications. Medical-grade gloves are available in large packages of 100.

View More

Technical Specs

  • Item Disposable Gloves
  • Material Nitrile
  • Size L
  • Powdered/Powder Free Powder Free
  • Palm Thickness 4.00 mil
  • Finger Thickness 4 mil
  • Cuff Thickness 4 mil
  • Length 9"
  • Glove Finish Type Textured
  • Glove Finish Location Fingers Only
  • Color Blue
  • Lining Unlined
  • Cuff Straight
  • Special Features Ambidextrous
  • Grade Exam/Medical
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
  • Standards DHS/TSA-Approved
  • Application Wet and Dry
  • Sold As Pack of 100
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by I am doing some research on gloves. These are some comfortable gloves. I was able to work with some corrugated boxes for 30 minutes with no tears. I am also very pleased with the cost of these gloves. Next week I am trying the most affordable box of 100 gloves the Proguard order number 8xcv5. You may want to check te review in about a week. February 3, 2014
  • 2016-04-27 T00:41:50.811-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6XE55, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.