Skip Content

Wrm Drv Circ Saw,7-1/4 In Blade,4600 rpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

Wrm Drv Circ Saw, 7-1/4 In Blade, 4600 rpm

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 3DRL9
  • Mfr. Model # SHD77M-02
  • UNSPSC # 27112709
  • Catalog Page # N/A
  • Shipping Weight 17.43 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Worm Drive Circular Saw
  • Blade Dia. 7-1/4"
  • Blade Side Left
  • No Load RPM 4600
  • Arbor Size 5/8"
  • Depth of Cut @ 90 Deg. 2-3/8"
  • Depth of Cut @ 45 Deg. 1-15/16"
  • Amps 15.0
  • Tool Length 17-1/2"
  • Tool Weight 14.0 lb.
  • Bevel Capacity 51 Degrees
  • Shoe Material Aluminum
  • Cord Length 8 ft.
  • Number of Conductors 2
  • Brake Type None
  • Voltage 120VAC
  • Features Anti Snag Lower Guard, Magnesium Housing, Push Button Spindle Lock, Oil Indicator Level and Relief Bellows
  • Standards cULus
  • Includes Mfr. No. SHD77M 7-1/4" Magnesium Worm Drive Skilsaw, 7-1/4" (24) Tooth Impact Resistant Carbide Blade, Blade Wrench
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.