Skip Content

Random Orbit Sander, Wheel Dia. 5 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Random Orbit Sander, Wheel Dia. 5 In.

Price $54.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19M494
  • Mfr. Model # 7492-02
  • UNSPSC # 27112704
  • Catalog Page # N/A
  • Shipping Weight 4.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Random Orbit Sander
  • Pad Size 5"
  • No Load RPM 12,500
  • Amps @ 120V 2.8
  • Orbits per Minute 12,500
  • Type of Sandpaper Hook and Loop
  • Cord 6 ft.
  • Features Pressure Control Technology, Random Orbit Action, Pad Brake, Micro-filtration, Clear View Dust Canister, Built-in Vacuum Port, Dust-sealed Switch, Soft-grip
  • Tool Length 10"
  • Tool Weight 3.2 lb.
  • Includes Clear View Dust Canister, (3) Sanding Discs
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 4.3 out of 5 by 20reviewers.
Rated 5 out of 5 by Does the Job I bought this sander to replace a cheaper model. The overall feel is great. The dust collector basket is easy to empty. Well worth the extra $20. January 17, 2016
Rated 5 out of 5 by fits in the palm of my hand I bought this to use while making picture frames. It has proven to be easy to use on small areas and in multiple positions with one hand. Since I work in a small area in the garage, the dust filter is a must. Plus, the cost/benefit ratio is excellent. August 26, 2015
Rated 3 out of 5 by You get what you pay for I would say that this is an average sander. The disc makes it hard to get in corners, so do not expect to use it inside of preexisting projects. When a disc is on the sander, there is an indention in the middle of the platform that typically does not see any sanding use resulting in a small portion of the sand paper that is not used. Other than that, it does quality work so long as you have the right sand paper for the job. June 3, 2015
Rated 5 out of 5 by GREAT sanding dust control Bought this for my wife. She does a lot of sanding on the woodwork we are redoing. Have had two other sanders that worked okay, but, dust everywhere. Almost no dust with this unit. It sands well and REALLY holds onto the dust. It will pack so much dust into the filter housing that you have to work to get it out, nice problem to have. May 13, 2015
Rated 5 out of 5 by Great Feel Brought this about a month ago and just had a chance to use it last week. Great job on sanding down some boards for some shelves I was building. April 14, 2015
Rated 5 out of 5 by Good little sander Doesn't take much pressure at all to sand right to wood. February 19, 2015
Rated 3 out of 5 by Just another Run of the Mill Sander I've had this sander for a couple of years but haven't used it a whole lot. The hook and loop pad did not last very long at all. After only a few hours of sanding, the pad will not hold a sanding disk. The cost of replacing the pad is almost as much as a new sander (including shipping). Also, the clips holding the filter broke off after a few times of removing the filter for cleaning. Plastic! What can you expect! I'm not impressed. The old adage applies, "You get what you pay for"! December 25, 2014
Rated 5 out of 5 by 5in sander I got this sander as a gift I think I dose a great job. December 12, 2014
  • 2016-02-08 T19:58:00.979-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_20, tr_20
  • loc_en_US, sid_19M494, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 months ago
by
Read all my Q&A
 
Please wait while more information about angie811 is loaded.
Additional information about angie811 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Thank you for your question. The Skil 7492 does not have a belt drive.
1 month, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about SkilToolsSupport is loaded.
Additional information about SkilToolsSupport could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-08 T19:58:32.705-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_19M494, prod, sort_default
1 of 1
  • 2016-02-08 T19:58:32.706-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_19M494, prod, sort_default
1 of 1