Skip Content

Compound Miter Saw,28-1/5 In. L,42.5 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Compound Miter Saw, 28-1/5 In. L, 42.5 lb.

Price $263.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19M490
  • Mfr. Model # 3821-01
  • UNSPSC # 27112709
  • Catalog Page # 1044
  • Shipping Weight 50.65 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCompound Miter Saw
  • Blade Dia.12"
  • SlideNo
  • BevelSingle
  • No Load RPM4500
  • Crosscut @ 45 Deg. H4 x 4" or 2 x 8"
  • Crosscut @ 45 Deg. W2 x 8"
  • Crosscut @ 90 Deg. H4 x 4"
  • Crosscut @ 90 Deg. W2 x 8"
  • Arbor Size1"
  • Blade Type40T Carbide
  • Tool Weight42.5 lb.
  • Miter Capacity47 Degrees Left and 47 Degrees Right
  • Bevel Capacity45 Degrees
  • Bevel Stops9 Degrees
  • Length28-3/16"
  • Width20-1/2"
  • Height18-1/4"
  • Voltage120
  • FeaturesLaser Cutline Guide for Accurate Cuts, Integrated Carrying Handles for Easy Transport
  • IncludesExtension Table, Extension Rails (2), Vertical Clamp, Stop Block, Die Cast Aluminum Sliding Fence, Dust Collection Bag, Blade Guard, Blade Wrench
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Rated 4.7 out of 5 by 3reviewers.
Rated 4 out of 5 by My favorite new toy Got this as a b-day gift from my amazing wife - yep she buys me power tools. I could not be happier... with my saw.  September 12, 2013
Rated 5 out of 5 by Great saw This has been a terrific purchase. It holds the settings absolutely, never wavering. Skill has done a wonderful job in manufacturing this saw. The machining is spot on, very nice. bed is nice an flat. Thick aluminum bed, fence and frame. It speaks long lasting durability. It's light enough to carry for this 64 year old man- if not too far- and heavy enough that it's completely stable. I've even had comments as to how nice it looks. Professionally thinking that can only be a plus. The laser is a nice touch but don't expect to see it working in the sunshine outdoors. After the cut the blade doesn't take an annoying amount of time to stop spinning. Nice there is a lever to fasten and release the fence to slide it back and forth as needed for a miter. The 12 inch carbide tipped blade has been giving very good quality cuts for a long long time now. I'm totally pleased with this tool. September 5, 2013
Rated 5 out of 5 by Extremely Easy to Use Very happy with the performance. Very easy to use...already finished a couple projects including a nice porch bench. Great cuts, very good angles. Only surprise was the overall weight of the system...it's a lot heavier then I thought but that's just because it's built to last. Should be a staple item in my garage for many many years to come. September 3, 2013
  • 2015-06-01T20:06:29.893-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_19M490, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.