Skip Content

Planer Kit,1600 Speed,5.5A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Planer Kit, 1600 Speed, 5.5A

Price $97.60 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19M483
  • Mfr. Model # 1560
  • UNSPSC # 27112706
  • Catalog Page # 1039
  • Shipping Weight 9.45 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPlanner Kit
  • Speed1600
  • Amps5.5
  • Cutting Width (In.)3-1/4
  • Depth of Cut (In.)5/64
  • No Load RPM16000
  • FeaturesMulti-Positional Handle, 11-Position Depth Control Knob, Machined Font and Rear Shoes, Spring Loaded Foot Park, On-Tool Wrench Storage, Beveling Groove
  • Overall Depth (In.)8.5
  • Overall Height (In.)7.5
  • Overall Width (In.)14.15
  • IncludesChip Bag, Edge Guide, Rabbet Guide, Wrench, (2) Reversible Carbide Blades, and Carrying bag
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Rated 3 out of 5 by 2reviewers.
Rated 1 out of 5 by Not happy with it I was replacing all of the doors in my house so i needed a planer. The first few went fine but after the third one the blade is dull and guess what...Nobody sells the blades!!!!!!!! May 30, 2014
Rated 5 out of 5 by Skil 1560-01 Planer I bought this a couple of months ago and used it constantly doing a renovation that required planing door slabs to fit the openings. It worked great and I am very pleased, especially at the price I paid. September 15, 2013
  • 2015-07-06T21:15:03.325-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_19M483, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about yursmine is loaded.
Additional information about yursmine could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: The Grainger item number 44H632 fits Bosch and Skil planers, and would be the correct item for the 1535 model.
Thank you for using Grainger Ask and Answer
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
+2points
2out of 2found this answer helpful.
Was this helpful?helpful2unhelpful0
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about BJHY is loaded.
Additional information about BJHY could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Thank you for your question. The Skil 1560 planer uses Bosch PA1202 planer blades which can be ordered from Grainger or you can contact the Skil Customer Service Representatives at 1-877-754-5999.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about SkilToolsSupport is loaded.
Additional information about SkilToolsSupport could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-06T20:47:14.734-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_19M483, prod, sort_default
1 of 1
  • 2015-07-06T20:47:14.737-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_19M483, prod, sort_default
1 of 1