Skip Content

4-Position Orbital Jigsaw, 800 to 3200 Strokes per Minute, 6.0 Amps, Trigger Speed Control close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

4-Position Orbital Jigsaw, 800 to 3200 Strokes per Minute, 6.0 Amps, Trigger Speed Control

Price $71.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19M491
  • Mfr. Model # 4495-02
  • UNSPSC # 27112709
  • Catalog Page # N/A
  • Shipping Weight 6.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Jigsaw
  • Cutting Action 4-Position Orbital
  • Strokes per Minute 800 to 3200
  • Length of Stroke 7/8"
  • Amps 6.0
  • Blade Type U-Shank, T-Shank
  • Handle Design Top
  • Speed Control Trigger
  • Features Skil Stable Foot Design, Built In Laser Guide with On/Off Switch, E-Z Back Tool Rest, Tool Less Foot Adjustment, on Tool Blade Storage
  • Tool Length 12.8"
  • Tool Weight 5.2 lb.
  • Blade System Tool-Less
  • Adjustable Shoe 0 Degrees to 45 Degrees
  • Voltage 120
  • Cord Length 6 ft.
  • Standards cULus
  • Includes (2) U-Shank Blades, 4495 Jigsaw
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by We received this in error and the return was easy and quick. The staff was extremely helpful. March 8, 2013
  • 2016-02-08 T19:58:00.847-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_19M491, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Looking for accessory, rip fence and circle cutting guide that Skil offers at extra cost.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about redrum is loaded.
Additional information about redrum could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Thank you for your question. The part number for the Skil jigsaw rip fence and circle cutting guide is 94500. If you are not able to purchase through Grainger please contact the Skil Customer Service Representatives at 1-877-754-5999 for further assistance.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about SkilToolsSupport is loaded.
Additional information about SkilToolsSupport could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-08 T19:58:32.614-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_19M491, prod, sort_default
1 of 1
  • 2016-02-08 T19:58:32.615-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_19M491, prod, sort_default
1 of 1