Skip Content

Flooring Saw,Dry Cut,Elec,4-3/8 In Blade close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Flooring Saw, Dry Cut, Elec, 4-3/8 In Blade

Price $219.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19M485
  • Mfr. Model # 3601-02
  • UNSPSC # 27112709
  • Catalog Page # N/A
  • Shipping Weight 30.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Durable, lightweight, and portable, the saw is designed to make wood floor installation easier and faster. This saw allows you to cut flooring right where you're installing.

View More

Technical Specs

  • Item Flooring Saw
  • Cutting Type Dry
  • Power Source Electric
  • Blade Dia. 4-3/8"
  • Arbor Hole 13/16"
  • HP 1
  • Full Load Amps 7
  • Depth of Cut 3/4"
  • Length 29"
  • Width 26-3/4"
  • Height 20-1/4"
  • Tool Weight 25 lb.
  • Voltage 120
  • Hz 60
  • Material Die Cast Aluminum Miter
  • Application Flooring Installation - Cross, Miter, Rip Cuts
  • Includes Hardwood Flooring Saw (3600-02), 4-3/8" (36) Tooth Carbide Tipped Blade, Self Aligning Rip/Miter Fence, Blade Wrench, Clamp, Push Stick
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Customer Reviews


Rated 4.3 out of 5 by 27reviewers.
Rated 5 out of 5 by Does an amazing job! This saw is an amazing value! With a shop vac attached, You can cut in the same room you're installing in. Accurate and precise cuts both chopping and ripping. I did 900 sq feet of solid bamboo with it. Works great on trim work too! Great product! February 5, 2016
Rated 5 out of 5 by Very nice saw light weight, easy to carry to job site. I have not used it on any flooring yet(soon) I have been cutting 1/2in and 1/4 in plywood and trim with no problem, very sharp blade January 21, 2016
Rated 1 out of 5 by very disappointed I am a flooring installer and I bought this about 18 months ago. I have used this saw on about 6 to 8 jobs and it still has the original saw blade on it. I really liked the way this saw worked until it stopped working. Motor must have burned out. It simply will not turn on. I'm disappointed in the reliability of this saw December 18, 2015
Rated 5 out of 5 by Professional time saving tool I bought the Skil flooring saw on the recomendation of a friend. I agree with him, this saw is awesome for using in the same room that you are working in. No more time consuming trips back and forth to the chop saw and table saw outside somewhere.I've used this saw quite a few times and wish it had been invented years ago. What a convenient, efficient and well thought out time saver December 2, 2015
Rated 5 out of 5 by This is a great saw I actually bought this saw to install laminate flooring but wound up using it for many other projects It has been a great addition to my tool collection. I've used it for ripping 1 inch lumber instead of getting the big table saw out. It does a great cut anf I really enjoy using it. I wish I had found this saw years ago. September 25, 2015
Rated 5 out of 5 by Excelent saw! A REAL TIME SAVER!!!! I borrowed the Skil flooring saw from a friend who got it at a pawn shop, it was very used to say the least. I was installing Pergo snap together flooring and it wore through my new narrow kerf carbide blade so I begged her to barrow it as I was way behind schedule. I ran the saw hard and it did everything anyone could have asked. The last few cuts were smoking a bit but the saw finished all 1300 sqft on the blade that was in it. I bought another blade and it is back for more! One of the best tools ever! September 20, 2015
Rated 5 out of 5 by Unique practical saw What a great lightweight sea. Instead of firing up my big Delta tableware for a.single straight rip cut, this one quickly does the job.I bought it used and the previous owner neglected it and left it exposed to humidity, since the screws and bolts were corroded. After reading some of the comments on removing the blade I was concerned I might not get the blade off. The screw seemed froze - then I checked the on-line manual. Ah hah-ha - that Allen bolt is left threaded, so you turn it clockwise to loosen it. No wonder that guy couldn't remove the bolt. He was probably turning it the wrong way. Some guys just don't read the manual. He could have also used Vise-grips to hold the blade, but if you go the wrong way nothing will help. The machined and blued harbor seemed very high quality to me.I'm amazed at the design of this saw. What a great tool - lightweight and versatile. September 2, 2015
Rated 4 out of 5 by great for knotty pine t/g 3/4 in great tool for my renovation project--all angles cut freehand May 3, 2015
  • 2016-05-04 T22:26:48.043-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_27, tr_27
  • loc_en_US, sid_19M485, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.