Skip Content

18V Standard Li-Ion 1/2" Cordless Drill/ Driver Kit, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

18V Standard Li-Ion 1/2" Cordless Drill/ Driver Kit, Battery Included

Price $125.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19M506
  • Mfr. Model # 2898LI-02
  • UNSPSC # 27112703
  • Catalog Page # N/A
  • Shipping Weight 7.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Drill/ Driver Kit
  • Voltage 18.0
  • Battery Included / Bare Tool Battery Included
  • Number of Batteries 1
  • Series 18V Standard
  • Chuck Size 1/2"
  • Brushless Motor No
  • No Load RPM 0 to 450/ 0 to 1400
  • Max. Torque 400 in.-lb.
  • Transmission 2 Speed
  • Clutch Style 20+1 Position Adjustable
  • Handle Type T
  • Battery Included (1) 19M499
  • Battery Pack Replacement 19M499
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 1.3Ah
  • Chuck Keyless
  • Tool Length 12"
  • Tool Weight 3.0 lb.
  • Includes Battery, Charger, Double Ended Bit, Carrying Bag
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

Alternate Search Terms

Customer Reviews


Rated 4.4 out of 5 by 20reviewers.
Rated 2 out of 5 by Bad Luck! Purchased about 18 months ago. Very light occasional/rare usage for a strong drill I thought designed for heavy use. It is now sparking and burning out...angry...I was very careful with it. Checked for recall issues; none found. My bad luck on this drill. September 20, 2015
Rated 5 out of 5 by Great drill/driver I received this drill as a present several years ago. It has been through a multitude of projects where it continues to impress. The lithium battery holds a charge exceptionally well and doesn't take very long to charge. I use this drill for far more than it was designed for and it still works as when new. May 22, 2015
Rated 5 out of 5 by Great Drill I got this last month and still haven`t drained the battery. Great as a screw gun with lots of torque. Can`t wait to use as a drill. I`ve still got another battery that hasn`t been charged. May 8, 2015
Rated 5 out of 5 by Skil Drill This drill is phenomenal. The power & torque is excellent.But the battery lasts too long!!! it refuses to quit.Received at Christmas, charged per instructions. The same charged battery is 35 days out and still has guts. I've used the drill all but 4 days. small and large projects.The second battery hasn't seen the drill yet. HA.Best money spent. Thank you SKIL. You nailed it! (i mean: DRILLED it)!Brian in ILLINOIS January 29, 2015
Rated 4 out of 5 by 18 drill driver Thought it did the job it was supposed to. It is rugged and durable and a nice addition to my garage. January 27, 2015
Rated 5 out of 5 by great price very dependable and durable This skil cordless 1/2" drill does everything the cordless dewalt 1/2" does for a hundred dollars cheaper January 7, 2015
Rated 1 out of 5 by The 2898 The 2898 (not lithium) is the biggest piece if junk and waste if money I have ever owned. I hope the lithium is 99% better because the 2898 is not even worth 1 percent. The battery barely has enough to drill a few holes and if fully charges and left attached or unattached will drain in a few days. Worthless! August 31, 2014
Rated 5 out of 5 by Get's the job done I don't know why I put off the purchase of one of these for so long. Now that I have bought it, I have used it all over the house to get things done. Projects that once wore me out are done in a snap. April 22, 2014
  • 2016-02-08 T19:58:01.153-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_20, tr_20
  • loc_en_US, sid_19M506, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
in the main description it stated 2 batteries and 1 charger accompany the drill and in the tech specs it states only 1 battery accompanies the drill. which is it actually? 1 battery only: 1 battery and charger: or 2 batteries and 1 charger
3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about dani is loaded.
Additional information about dani could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This unit comes with one battery and one Charger.

Thank you for using Grainger Ask & Answer.
3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
Thank you for your question. The Skil 2898LI-02 comes with one battery and one charger.
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about SkilToolsSupport is loaded.
Additional information about SkilToolsSupport could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-08 T19:58:32.773-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_19M506, prod, sort_default
1 of 1
  • 2016-02-08 T19:58:32.775-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_19M506, prod, sort_default
1 of 1