Skip Content

Cordless Cutoff Tool,3.6V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cordless Cutoff Tool, 3.6V

Price $65.20 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2TYF6
  • Mfr. Model # 2352-01
  • UNSPSC # 27112704
  • Catalog Page # 1134
  • Shipping Weight 2.25 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCordless Cutoff Tool
  • Battery Included / Bare ToolBattery Included
  • Voltage3.6
  • No Load RPM240
  • Battery IncludedYes
  • Battery TypeLi-Ion
  • FeaturesLightweight, Battery Fuel Gauge, Holds a Charge up to 18 Months
  • Tool Length8-1/2"
  • Tool Weight1 lb.
  • Includes120V Charger Base, Power Cutter, Cutting Blade
  • Green Certification or Other RecognitionENERGY STAR Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Cordless Multicutter
Cuts through materials up to 1/4"-thick, including carpet, plastic packaging, fabric, leather, paper and cardboard, vinyl flooring, wallpaper, and more. Includes 3.6V Li-ion battery, 120V charger base, and 1 blade.
Cordless Multicutter and Rotary Cutters

Repair Parts

Displaying repair parts for model:
  • 2352

Alternate Search Terms


Rated 4.9 out of 5 by 16reviewers.
Rated 5 out of 5 by skils auto sharp have had it for three years now and have never had to charge it.works great.love it March 1, 2015
Rated 5 out of 5 by Great unit I purchased the Skil cutting unit about a month ago it has been a reliable quality unit from day one. I have cut vinyl floor covering, plastic, cardboard and paper multiple times with an expected performance each time. February 15, 2015
Rated 5 out of 5 by Works great. INSTRUCTIONS are worthless, however. Instructions FAIL to say that the device won't function if the electrical cord is PLUGGED IN. Only when disconnected will this nifty little tool work. Took me 20 minutes to figure that out - only AFTER I watched a demo on YOUTUBE. SKIL GUYS - add that instruction to your frigging "Manual" please Other than that, GREAT TOOL!! February 13, 2015
Rated 5 out of 5 by Skil Ion Power Cutter Another Christmas has come & gone....and with it mounds of various size boxes that need to be put out in recycling. Before that chore was daunting, but since my son purchased this Power Cutter for me, I zip through boxes like a knife through butter! One of the best gifts ever! December 26, 2014
Rated 5 out of 5 by Versatile and S-M-O-O-T-H ! Admittedly, I originally purchased this unit for a different purpose than I have actually used it for. The reason is simply because I did not check the maximum thickness of cut. As soon as I used it for cutting cloth and "stabilizer" material which is used in custom embroidery work, I did not wish to use scissors anymore! The unit zooms through cloth and just as quickly through all thicknesses of stabilizer material. It is so easy to cut a perfectly straight line that I am still amazed! Also, one charge of the battery lasts a L-O-N-G time!!! I am VERY pleased with this purchase. August 20, 2014
Rated 5 out of 5 by Great cordless power cutter I've used to to cut plastic packaging, fabric, cardboard, etc., easy to use. July 26, 2014
Rated 5 out of 5 by TOUGH TOOL I had several applications for a powered cutting tool, most importantly cutting a large amount of carpet when doing some remodeling. Had no problem cutting medium high pile in intricate patterns that would have been too difficult with traditional carpet cutting tools. Surprisingly, had no difficulty also cutting self adhesive vinyl floor tiles! Each project was completed on a single (separate) charge. October 24, 2013
Rated 4 out of 5 by Easy to use and very handy for cutting many things Has been very handy for opening plastic packaging and cutting carpet, etc. September 5, 2013
  • 2015-04-24T19:42:56.205-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_16, tr_16
  • loc_en_US, sid_2TYF6, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
anything else that i might need will this tool cot off bolts
8 months ago
by
Read all my Q&A
 
Please wait while more information about johnny60 is loaded.
Additional information about johnny60 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Thank you for your question. The Skil rotary cutter comes with the battery built into the tool. This tool will cut anything that a good pair of hand shears will cut. It will not cut bolts.
7 months ago
by
Read all my Q&A
 
Please wait while more information about SkilToolsSupport is loaded.
Additional information about SkilToolsSupport could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
 
1 answer

Blades

Where can i find blades for this tool?
11 months ago
by
Read all my Q&A
 
Please wait while more information about gmoses is loaded.
Additional information about gmoses could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Thank you for your question. The part number for the replacement blade is 2610022781. If you are not able to purchase through Grainger please contact the Skil Customer Service Representatives at 1-877-754-5999 for further assistance.
11 months ago
by
Read all my Q&A
 
Please wait while more information about SkilToolsSupport is loaded.
Additional information about SkilToolsSupport could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
 
1 answer

Usage question

I have recently had a stroke, and lost use of my right arm completely which was my dominant arm. I would like to know if this can be operated with only a left hand effectively. Is it suitable for opening packaging of all kinds- for instance the inner packaging of a box of cereal, a plastic bag of items that were shipped online, a bag of potato chips.
I am looking for a solution that will make me less dependent on others. Thanks
1 year ago
by
Read all my Q&A
 
Please wait while more information about lefty999 is loaded.
Additional information about lefty999 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Thank you for your question. The Skil cutoff tool is an excellent tool for opening packaging materials, it will cut anything that a good pair of hand scissors will cut. The tool is lightweight so it is easy to control with one hand.
1 year ago
by
Read all my Q&A
 
Please wait while more information about SkilToolsSupport is loaded.
Additional information about SkilToolsSupport could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-24T19:39:34.919-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2TYF6, prod, sort_default
1 of 1
  • 2015-04-24T19:39:34.921-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2TYF6, prod, sort_default
1 of 1