Skip Content

Cordless Combination Kit,18.0V,1.3A/hr. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cordless Combination Kit, 18.0V, 1.3A/hr.

Price $373.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19M509
  • Mfr. Model # 2898LI-20XL
  • UNSPSC # 27112703
  • Catalog Page # N/A
  • Shipping Weight 7.95 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCordless Combination Kit
  • Voltage18.0
  • Number of Tools4
  • Tools IncludedCircular Saw, Drill, Light, Reciprocating Saw
  • Battery TypeLi-Ion
  • DrillMfr. No. 2898
  • Battery Capacity1.5Ah
  • Carrying CaseContractor Bag
  • Includes(2) Batteries
How can we improve our Technical Specifications?

Compliance and Restrictions


Rated 4.5 out of 5 by 17reviewers.
Rated 5 out of 5 by Skil Drill This drill is phenomenal. The power & torque is excellent.But the battery lasts too long!!! it refuses to quit.Received at Christmas, charged per instructions. The same charged battery is 35 days out and still has guts. I've used the drill all but 4 days. small and large projects.The second battery hasn't seen the drill yet. HA.Best money spent. Thank you SKIL. You nailed it! (i mean: DRILLED it)!Brian in ILLINOIS January 29, 2015
Rated 4 out of 5 by 18 drill driver Thought it did the job it was supposed to. It is rugged and durable and a nice addition to my garage. January 27, 2015
Rated 5 out of 5 by great price very dependable and durable This skil cordless 1/2" drill does everything the cordless dewalt 1/2" does for a hundred dollars cheaper January 7, 2015
Rated 1 out of 5 by The 2898 The 2898 (not lithium) is the biggest piece if junk and waste if money I have ever owned. I hope the lithium is 99% better because the 2898 is not even worth 1 percent. The battery barely has enough to drill a few holes and if fully charges and left attached or unattached will drain in a few days. Worthless! August 31, 2014
Rated 5 out of 5 by Get's the job done I don't know why I put off the purchase of one of these for so long. Now that I have bought it, I have used it all over the house to get things done. Projects that once wore me out are done in a snap. April 22, 2014
Rated 5 out of 5 by Best cordless drill I've owned. I love everything about this drill. I love it's light weight construction, the long lasting battery, the battery indications light and the side handle for extra support when I need it. The carrying case was a bonus. This drill gives me the power I need when I need it. January 20, 2014
Rated 5 out of 5 by Great product. Has a lot of power, and for a good price. I do not have any problem with it yet. January 9, 2014
Rated 4 out of 5 by Perfect for the unhandyman I'm inept when it comes to most mechanical things, but I needed a drill for occasional use around the house. This Skil is a perfect fit at a good price. It's lightweight, the batteries have good life and it's convenient. November 22, 2013
  • 2015-04-17T19:39:08.572-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_17, tr_17
  • loc_en_US, sid_19M509, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.