Skip Content

Cntrctr Table Saw,10 In Bld,5/8 In Arbr close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cntrctr Table Saw, 10 In Bld, 5/8 In Arbr

Price $287.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19M502
  • Mfr. Model # 3410-02
  • UNSPSC # 27112709
  • Catalog Page # N/A
  • Shipping Weight 66.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Contractor Table Saw
  • Blade Dia. 10"
  • Arbor Size 5/8"
  • Amps 15.0
  • No Load RPM 5000
  • Blade Tilt Left
  • Depth of Cut @ 90 Deg. 3-1/2"
  • Depth of Cut @ 45 Deg. 2-1/2"
  • Cutting Capacity Rip Left 12"
  • Cutting Capacity Rip Right 24-1/4"
  • Table Surface w/Extension 30" x 39"
  • Overall Height 14-1/2"
  • Overall Width 22-1/2"
  • Overall Depth 36-1/2"
  • Voltage 120VAC
  • Phase 1
  • Hz 60
  • Includes Carbide Tooth Blade, (2) Blade Wrenches, Heavy Duty Steel Folding Stand, Self Aligning Rip Fence, Mitre Gauge
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 4.1 out of 5 by 26reviewers.
Rated 5 out of 5 by Excellent saw for the money I purchased this saw a month ago . Well it runs smooth , and assembled easily . It is well made and the storage system s excellent . August 29, 2015
Rated 5 out of 5 by tablesaw i bought this table saw about month and it has been great just what i expected and it was great price for it August 11, 2015
Rated 5 out of 5 by Great value and well built. I purchased this to replace my old Skil table saw (8 1/4") it was 24 years old and the brush holder blew up, unfortunately it was too expensive to repair. The new one is great I am so gladthat i have it. June 5, 2015
Rated 5 out of 5 by great table saw I bought this saw a few months ago for doing laminate flooring. So far the saw has been flawless. This table saw has has extras built in which makes use easier than others in this price range. Do your research you will see. Best saw in the price range. Highly recommend. February 21, 2015
Rated 2 out of 5 by good saw, sorry fence my saw is 4 years old and i've been clamping the fence down for 3 years and 7 months since the clamping mechinism broke. it would cost oer half the price of the saw to replace the fence January 27, 2015
Rated 4 out of 5 by SKIL 3410 Table Saw My recent purchase of SKIL's 3410 Table Saw was really a step-up from my old table saw that just gave out after only about 15 yrs! Its not the top-of-the-line but it serves me well handling the basic, but important tasks that come up. The unit is well built and has the important and necessary functions that a good 'tool' should provide. January 27, 2015
Rated 3 out of 5 by its okay I've had this table for a couple of years now and I've used it quite a bit. I run a small contruction outfit and I've put a lot of miles on this. It folds up nice and takes little room in the trailer which is nice. It starts really hard, not a good thing, I hate that about this table. The plastic base is quite flimsy and is on its way out now. The table extends is a nice feature and the fence is quite spot on most of the time too. Once going the motor is powerful and I've made a lot of money using this table and has paid for itself. I'd recommend it for a nice homeowner setup, not a contractor dragging it to job site after job site and the harsh conditions that are associated with that. January 17, 2015
Rated 3 out of 5 by The fence is accurate. I like the saw because the blade fits right on the motor, no belts. I do not like the miter slide as it is to loose in the groove with no way to adjust it. August 22, 2014
  • 2016-04-27 T23:26:47.653-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_26, tr_26
  • loc_en_US, sid_19M502, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.