Skip Content

Bench Grinder,6 In.,120 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Bench Grinder, 6 In., 120 V

Price $59.90 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19M488
  • Mfr. Model # 3380-01
  • UNSPSC # 27111905
  • Catalog Page # 1027
  • Shipping Weight 20.1 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBench Grinder
  • HP1/3
  • Voltage120
  • Phase1
  • Wheel Dia.6"
  • Dust CollectionNo
  • Amps2.1
  • No Load RPM3450
  • Wheel Width1/2"
  • Arbor Size1/2"
  • Wheels Center-Center14-1/4"
  • Overall Length15-1/2"
  • Overall Height8-1/2"
  • Wheel MaterialAluminum Oxide
  • Grit36 and 60
  • LightYes
  • Hz60
  • IncludesLed Lights, Medium/Coarse Wheels, Adjustable Tool Rests, Eye Shields, And Rubber Feet
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Rated 4.4 out of 5 by 16reviewers.
Rated 5 out of 5 by Mark's toolorama I bought this as a replacement and am very happy with it. May 11, 2015
Rated 5 out of 5 by very sturdy excellent for the money...much better construction than others i've seen. All the power I could use. The rubber feet are decent feature. The light is somewhat useful, but not completely, because of its location on machine. Overall a great tool. April 22, 2015
Rated 3 out of 5 by Grinding wheel catastrophy. Two months ago I bought your grinder. Didn't use it right away but assembled it. Yesterday I decided to put an edge on my axe, but as soon as I turned it on it immediately acted erratic and started to throw sparks. My failure analysis identified the grinding wheel had split in half and took out two of the screws holding the cover in place. The wheel has an id no. and it was made in China. Should I return the whole grinder or should I just ask for parts replacement? October 25, 2014
Rated 5 out of 5 by Works great for me! I bought this grinder about a month or so ago. I bought it mainly to sharpen my lawnmower blade. I had never used one before I bought this one. I'm still learning how to use the grinder but for me, this grinder works great. There was a small amount of assembly required out of the box but was very simple to take care of. For me this grinder has plenty of speed and holds the speed for what I use it for. I have elected to not attach it to my work bench so I can move it around if I want. With the rubber pads that are on the bottom, it stays in place very well for my use. If you are doing a lot of heaver grinding you may prefer to bolt it down. I am very happy with this grinder. July 28, 2014
Rated 4 out of 5 by Good but not quite great The guards get in my way when I'm sharpening my mattock and there isn't a way to move them far without getting out a wrench and screwdriver to disconnect them and then let them hang. This is a sturdy grinder and I love the low price for the high quality. I would definitely buy this again and I'll just have to find a workaround when I'm sharpening my bigger things. June 2, 2014
Rated 4 out of 5 by Over-all design I like the over-all design butt, when i tried to put a ( fine brass ) wire wheel on it, I had to shim both sides to make it fit in the middle and after that it rubbed on each side and had a hard time to start ,so i just put it back the way it was. the LED LIGHTING GREAT FEATURE . January 22, 2014
Rated 5 out of 5 Does The Job at a Great Value! This Skil grinder replaced my old grinder of 20+ years.  I changed out one of the stone wheels with a wire wheel and it serves my purposes completely January 9, 2014
Rated 4 out of 5 by Works and performs great I bought this bench top grinder to replace another.  This one performs just as good as my last one of 23 years.  I replaced one of the stones with a wire brush wheel and it's just great for my purposes. December 10, 2013
  • 2015-05-24T20:12:16.264-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_16, tr_16
  • loc_en_US, sid_19M488, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I would like to adapt a Skil 3380 for buffing wheels by adding a couple of threaded tapered spindles to the motor shaft.
The thread is I believe, Metric 12mm x 1.5pitch(?).
Two questions: One to verify the pitch and second, who sells the correct threaded tapered spindles?!
Thanks, Len
8 months ago
by
Read all my Q&A
 
Please wait while more information about Len51 is loaded.
Additional information about Len51 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Thank you for your question. The spindle is 12mm. We do not make tapered spindles.
8 months ago
by
Read all my Q&A
 
Please wait while more information about SkilToolsSupport is loaded.
Additional information about SkilToolsSupport could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-24T20:10:59.593-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_19M488, prod, sort_default
1 of 1
  • 2015-05-24T20:10:59.595-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_19M488, prod, sort_default
1 of 1