Skip Content

Angle Grinder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Angle Grinder

SKIL

Technical Specs

  • ItemAngle Grinder 
  • Voltage120 
  • Wheel Dia.4-1/2" 
  • No Load RPM11,000 
  • Amps7.5 
  • Switch TypePaddle 
  • Tool Length13-1/4" 
  • Tool Weight6.15 lb. 
Spindle Thread Size
Please Select
Item #Spindle Thread SizeAvailabilityPrice Qty
7DD921/2"

Typically in Stock

$380.75 / each

46U3785/8"-11

Typically in Stock

$71.15 / each

Adding More Products