Skip Content

4-1/2" Angle Grinder, 7.5 Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

4-1/2" Angle Grinder, 7.5 Amps

Price $73.30 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 46U378
  • Mfr. Model # 9296-01
  • UNSPSC # 27112704
  • Catalog Page # 1022
  • Shipping Weight 6.12 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAngle Grinder
  • Voltage120
  • Wheel Dia.4-1/2"
  • No Load RPM11,000
  • Amps7.5
  • Spindle Thread Size5/8"-11
  • Switch TypePaddle
  • Tool Length13-1/4"
  • Tool Weight6.15 lb.
  • Speed TypeConstant
  • Lock-onNo
  • Lock-offYes
  • Handle DesignSide, 3-Position
  • Cord Length10 ft.
  • FeaturesHeavy-Duty Metal Gear Housing, Anti Vibe Handle with Wrench Storage
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Rated 5 out of 5 by 4reviewers.
Rated 5 out of 5 by great tool at reasonable price! I bought this about 2 months ago and have had no issues thus far. it is very east to hold and use. i would recommend this tool to anyone. August 13, 2014
Rated 5 out of 5 by because of the heavy duty metal gearing,wrench sto the only reason i like this,it is because of my father who does construction who is a shop steward, an he gets nothing but the best tools because of there durability and he keeps them for a long time. and i like the worm saw with the 8in blade. December 6, 2013
Rated 5 out of 5 by Grinder that will satisfy anyone's demands When I bought this tool, I wasn't sure how much use I was going to get out of it. But after having had it for almost two months, I wouldn't be without it in my shop. Not only have I sharpened lawn mower and tool blades, but I've also used the grinder to shape brackets and hooks for a renovation project I've been working on. this is a tool that's going to get a lot of work in my shop and it feels like it's built to last for the long haul. September 3, 2013
Rated 5 out of 5 by Low cost paddle switch grinder that does the job without a problem. 7.5 amps is plenty for the job i had which was grinding off pipe and buffing some rusted sheet metal. SKIL brand has started to actually make decent products again so i appreciate them putting quality back on the market at a great price. Keep it up! I will recommend this grinder to my co workers. September 3, 2013
  • 2015-05-27T20:48:35.134-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_46U378, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.