Skip Content

Internal/External Retaining Ring Pliers Set, Number of Pieces: 10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Internal/External Retaining Ring Pliers Set, Number of Pieces: 10

Clearance Price $50.45 / each

Price $54.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 20146 (Change)

Go

Invalid Zip Code


DULLES branch 908

  • Item # 13P152
  • Mfr. Model # 7622
  • UNSPSC # 27112110
  • Catalog Page # N/A
  • Shipping Weight 0.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Retaining Ring Pliers Set
  • Plier Style Internal/External
  • Number of Pieces 10
  • Tip Type Fixed
  • Tip Dia. 0.038", 0.047", 0.070" and 0.093"
  • Tip Angle 0 Degrees , 15 Degrees , 45 Degrees and 90 Degrees
  • For Shaft Dia. 1/4 to 2"
  • For Bore Dia. 3/8 to 2"
  • Overall Length 6-1/4"
  • Spring Return Yes
  • Handle Design Cushion Grip
  • Handle Color Green
  • Material Alloy Steel
  • Includes 0.038", 0.047", 0.070" Tips in 0 Degrees , 15 Degrees , 45 Degrees and 90 Degrees , Internal and External Pliers, Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
11 months ago
by
Read all my Q&A
 
Please wait while more information about Randu222 is loaded.
Additional information about Randu222 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: For SK Retaining Ring Pliers # 13P152, you need to buy the pin kit, you cannot buy the individual pins alone.

Thank you for using Grainger Ask and Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about JesusV is loaded.
Additional information about JesusV could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about chapa is loaded.
Additional information about chapa could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: The largest pin size in this kit is 0.070”, which will fit into the 0.085 hole in the snap ring.
Thank you for using Grainger Ask and Answer
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-08 T19:57:59.995-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13P152, prod, sort_default
1 of 1
  • 2016-02-08 T19:57:59.997-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13P152, prod, sort_default
1 of 1