Skip Content

 
Screwdriver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • ItemScrewdriver 
  • Tether CapableStandard Tool(Accessory Needed for Tethering) 
Handle Material
Please Select
Tip Style Group
Please Select
Tip Style
Please Select
Tip Size
Please Select
Shank Length
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
64 Products
Compare /
Item #
Mfr.
Model #
Handle Material
Tip Style Group
Tip Style
Tip Size
Shank Length
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
82001S
Butyrate
Phillips/Crosspoint
Phillips
#0
3"

$10.08 / each

Screwdriver,Phillips,P0 Tip,3 In Shank
Catalog Page #  1117 

Price $10.08 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialButyrate
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#0
  • Shank Length3"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
82002S
Butyrate
Phillips/Crosspoint
Phillips
#1
1-1/4"

Product ships within 2 business days from supplier.

$12.71 / each

Screwdriver,Phillips,P1 Tip,1-1/4 Shank
Catalog Page #  1117 

Price $12.71 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialButyrate
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#1
  • Shank Length1-1/4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
82003S
Butyrate
Phillips/Crosspoint
Phillips
#1
4"

$12.71 / each

Screwdriver,Phillips,P1 Tip,4 In Shank
Catalog Page #  1117 

Price $12.71 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialButyrate
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#1
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
82009
Butyrate
Phillips/Crosspoint
Phillips
#2
12"

$18.67 / each

Screwdriver,Philips,#2 x 12 In,SureGrip
Catalog Page #  NA

Price $18.67 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialButyrate
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#2
  • Shank Length12"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
85026
Butyrate
Phillips/Crosspoint
Phillips
#2
16"

$29.25 / each

Screwdriver,Phillips,P2 Tip,16 In Shank
Catalog Page #  1117 

Price $29.25 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialButyrate
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#2
  • Shank Length16"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
82018s
Butyrate
Phillips/Crosspoint
Phillips
#2
20"

$30.30 / each

Screwdriver,Philips,#2 x 20 In,SureGrip
Catalog Page #  NA

Price $30.30 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialButyrate
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#2
  • Shank Length20"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
82006
Butyrate
Phillips/Crosspoint
Phillips
#2
2-1/4"

$12.82 / each

Screwdriver,Phillips,P2 Tip,2-1/4 Shank
Catalog Page #  1117 

Price $12.82 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialButyrate
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#2
  • Shank Length2-1/4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
82007
Butyrate
Phillips/Crosspoint
Phillips
#2
4"

$15.33 / each

Screwdriver,Phillips,P2 Tip,4 In Shank
Catalog Page #  1117 

Price $15.33 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialButyrate
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#2
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
82008
Butyrate
Phillips/Crosspoint
Phillips
#2
8"

$17.83 / each

Screwdriver,Phillips,P2 Tip,8 In Shank
Catalog Page #  1117 

Price $17.83 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialButyrate
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#2
  • Shank Length8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
82010
Butyrate
Phillips/Crosspoint
Phillips
#3
6"

$19.97 / each

Screwdriver,Phillips,P3 Tip,6 In Shank
Catalog Page #  1117 

Price $19.97 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialButyrate
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#3
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
82011
Butyrate
Phillips/Crosspoint
Phillips
#4
8"

$24.55 / each

Screwdriver,Phillips,P4 Tip,8 In Shank
Catalog Page #  1117 

Price $24.55 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialButyrate
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#4
  • Shank Length8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
79200
Butyrate
Slotted
Keystone Slotted
1/8"
3"

$9.84 / each

Screwdriver,Slotted,1/8 Tip,3 In Shank
Catalog Page #  1117 

Price $9.84 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialButyrate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/8"
  • Shank Length3"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
85002
Butyrate
Slotted
Keystone Slotted
3/16"
12"

$20.38 / each

Screwdriver,Cab,Slottd,3/16 Tip,12 Shank
Catalog Page #  1117 

Price $20.38 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialButyrate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/16"
  • Shank Length12"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
85202
Butyrate
Slotted
Keystone Slotted
3/16"
2-1/4"

$10.73 / each

Screwdriver,Slotted,3/16 Tip,2-1/4 Shank
Catalog Page #  1117 

Price $10.73 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialButyrate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/16"
  • Shank Length2-1/4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
85201
Butyrate
Slotted
Keystone Slotted
3/16"
4"

$8.96 / each

Screwdriver,Slotted,3/16 Tip,4 In Shank
Catalog Page #  1117 

Price $8.96 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialButyrate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/16"
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
85200
Butyrate
Slotted
Keystone Slotted
3/16"
6"

$10.46 / each

Screwdriver,Slotted,3/16 Tip,6 In Shank
Catalog Page #  1117 

Price $10.46 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialButyrate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/16"
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
85203
Butyrate
Slotted
Keystone Slotted
1/4"
12"

$26.55 / each

Screwdriver,Slotted,1/4 Tip,12 In Shank
Catalog Page #  1117 

Price $26.55 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialButyrate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/4"
  • Shank Length12"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
81001S
Butyrate
Slotted
Keystone Slotted
1/4"
2-1/4"

$16.52 / each

Screwdriver,Slotted,1/4 Tip,2-1/4 Shank
Catalog Page #  1117 

Price $16.52 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialButyrate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/4"
  • Shank Length2-1/4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
81002
Butyrate
Slotted
Keystone Slotted
1/4"
4"

$16.52 / each

Screwdriver,Slotted,1/4 Tip,4 In Shank
Catalog Page #  1117 

Price $16.52 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialButyrate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/4"
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
85204
Butyrate
Slotted
Keystone Slotted
1/4"
6"

$16.52 / each

Screwdriver,Slotted,1/4 Tip,6 In Shank
Catalog Page #  1117 

Price $16.52 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialButyrate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/4"
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
85205
Butyrate
Slotted
Keystone Slotted
1/4"
8"

$18.91 / each

Screwdriver,Slotted,1/4 Tip,8 In Shank
Catalog Page #  1117 

Price $18.91 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialButyrate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/4"
  • Shank Length8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
85206
Butyrate
Slotted
Keystone Slotted
5/16"
12"

$36.75 / each

Screwdriver,Slotted,5/16 Tip,12 In Shank
Catalog Page #  1117 

Price $36.75 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialButyrate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size5/16"
  • Shank Length12"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
81003S
Butyrate
Slotted
Keystone Slotted
5/16"
6"

$21.05 / each

Screwdriver,Slotted,5/16 Tip,6 In Shank
Catalog Page #  1117 

Price $21.05 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialButyrate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size5/16"
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
85208
Butyrate
Slotted
Keystone Slotted
5/16"
8"

$18.54 / each

Screwdriver,Slotted,5/16 Tip,8 In Shank
Catalog Page #  1117 

Price $18.54 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialButyrate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size5/16"
  • Shank Length8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
81005
Butyrate
Slotted
Keystone Slotted
3/8"
12"

$29.65 / each

Screwdriver,Keystone,3/8 x12 In,SureGrip
Catalog Page #  NA

Price $29.65 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialButyrate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/8"
  • Shank Length12"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
81004
Butyrate
Slotted
Keystone Slotted
3/8"
8"

$28.90 / each

Screwdriver,Slotted,3/8 Tip,8 In Shank
Catalog Page #  1117 

Price $28.90 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialButyrate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/8"
  • Shank Length8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
84001
Butyrate
Torx(R)/Star
Torx(R)
T10
6"

$18.73 / each

Screwdriver,Torx,T10 Tip,6 In Shank
Catalog Page #  1117 

Price $18.73 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialButyrate
  • Tip Style GroupTorx(R)/Star
  • Tip StyleTorx(R)
  • Tip SizeT10
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
84002
Butyrate
Torx(R)/Star
Torx(R)
T15
6"

$18.73 / each

Screwdriver,Torx,T15 Tip,6 In Shank
Catalog Page #  1117 

Price $18.73 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialButyrate
  • Tip Style GroupTorx(R)/Star
  • Tip StyleTorx(R)
  • Tip SizeT15
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
84003
Butyrate
Torx(R)/Star
Torx(R)
T20
6"

$18.37 / each

Screwdriver,Torx,T20 Tip,6 In Shank
Catalog Page #  1117 

Price $18.37 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialButyrate
  • Tip Style GroupTorx(R)/Star
  • Tip StyleTorx(R)
  • Tip SizeT20
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
84004
Butyrate
Torx(R)/Star
Torx(R)
T25
6"

$18.73 / each

Screwdriver,Torx,T25 Tip,6 In Shank
Catalog Page #  1117 

Price $18.73 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialButyrate
  • Tip Style GroupTorx(R)/Star
  • Tip StyleTorx(R)
  • Tip SizeT25
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
84005
Butyrate
Torx(R)/Star
Torx(R)
T27
6"

Product ships within 2 business days from supplier.

$18.37 / each

Screwdriver,Torx,T27 Tip,6 In Shank
Catalog Page #  1117 

Price $18.37 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialButyrate
  • Tip Style GroupTorx(R)/Star
  • Tip StyleTorx(R)
  • Tip SizeT27
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
84006
Butyrate
Torx(R)/Star
Torx(R)
T30
6"

$18.37 / each

Screwdriver,Torx,T30 Tip,6 In Shank
Catalog Page #  1117 

Price $18.37 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialButyrate
  • Tip Style GroupTorx(R)/Star
  • Tip StyleTorx(R)
  • Tip SizeT30
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
85207
Butyrate
Torx(R)/Star
Torx(R)
T40
8"

$21.28 / each

Screwdriver,Torx,T40 Tip,8 In Shank
Catalog Page #  1117 

Price $21.28 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialButyrate
  • Tip Style GroupTorx(R)/Star
  • Tip StyleTorx(R)
  • Tip SizeT40
  • Shank Length8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
79111
Multicomponent
Phillips/Crosspoint
Phillips
#0
3"

$12.36 / each

Screwdriver,Phillips,P0 Tip,3 In Shank
Catalog Page #  1117 

Price $12.36 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#0
  • Shank Length3"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
79205
Multicomponent
Phillips/Crosspoint
Phillips
#1
1-1/4"

$12.60 / each

Screwdriver,Phillips,P1 Tip,1-1/4 Shank
Catalog Page #  1117 

Price $12.60 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#1
  • Shank Length1-1/4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
79112
Multicomponent
Phillips/Crosspoint
Phillips
#1
4"

$13.04 / each

Screwdriver,Phillips,P1 Tip,4 In Shank
Catalog Page #  1117 

Price $13.04 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#1
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
79207
Multicomponent
Phillips/Crosspoint
Phillips
#2
16"

$31.05 / each

Screwdriver,Phillips,P2 Tip,16 In Shank
Catalog Page #  1117 

Price $31.05 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#2
  • Shank Length16"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
79208
Multicomponent
Phillips/Crosspoint
Phillips
#2
20"

$33.50 / each

Screwdriver,Phillips,Round,P2 x 20 in
Catalog Page #  NA

Price $33.50 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#2
  • Shank Length20"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
79114
Multicomponent
Phillips/Crosspoint
Phillips
#2
2-1/4"

$13.78 / each

Screwdriver,Phillips,P2 Tip,2-1/4 Shank
Catalog Page #  1117 

Price $13.78 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#2
  • Shank Length2-1/4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
79113
Multicomponent
Phillips/Crosspoint
Phillips
#2
4"

$15.59 / each

Screwdriver,Phillips,P2 Tip,4 In Shank
Catalog Page #  1117 

Price $15.59 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#2
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
79115
Multicomponent
Phillips/Crosspoint
Phillips
#2
8"

$28.50 / each

Screwdriver,Phillips,P2 Tip,8 In Shank
Catalog Page #  1117 

Price $28.50 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#2
  • Shank Length8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
79211
Multicomponent
Phillips/Crosspoint
Phillips
#3
6"

$18.49 / each

Screwdriver,Phillips,P3 Tip,6 In Shank
Catalog Page #  1117 

Price $18.49 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#3
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
79212
Multicomponent
Phillips/Crosspoint
Phillips
#4
8"

$19.73 / each

Screwdriver,Phillips,P4 Tip,8 In Shank
Catalog Page #  1117 

Price $19.73 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#4
  • Shank Length8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
79117
Multicomponent
Slotted
Keystone Slotted
1/8"
3"

$12.36 / each

Screwdriver,Slotted,1/8 Tip,3 In Shank
Catalog Page #  1117 

Price $12.36 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/8"
  • Shank Length3"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
79201
Multicomponent
Slotted
Keystone Slotted
3/16"
12"

$22.80 / each

Screwdriver,Cab,Slottd,3/16 Tip,12 Shank
Catalog Page #  1117 

Price $22.80 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/16"
  • Shank Length12"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
79204
Multicomponent
Slotted
Keystone Slotted
3/16"
2-1/4"

$13.76 / each

Screwdriver,Slotted,3/16 Tip,2-1/4 Shank
Catalog Page #  1117 

Price $13.76 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/16"
  • Shank Length2-1/4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
79203
Multicomponent
Slotted
Keystone Slotted
3/16"
4"

$11.44 / each

Screwdriver,Slotted,3/16 Tip,4 In Shank
Catalog Page #  1117 

Price $11.44 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/16"
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
79202
Multicomponent
Slotted
Keystone Slotted
3/16"
6"

$12.78 / each

Screwdriver,Slotted,3/16 Tip,6 In Shank
Catalog Page #  1117 

Price $12.78 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/16"
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
79206
Multicomponent
Slotted
Keystone Slotted
1/4"
12"

$28.45 / each

Screwdriver,Slotted,1/4 In Tip,12 Shank
Catalog Page #  1117 

Price $28.45 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/4"
  • Shank Length12"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
79100
Multicomponent
Slotted
Keystone Slotted
1/4"
2-1/4"

$16.81 / each

Screwdriver,Slotted,1/4 Tip,2-1/4 Shank
Catalog Page #  1117 

Price $16.81 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/4"
  • Shank Length2-1/4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
79101
Multicomponent
Slotted
Keystone Slotted
1/4"
4"

$16.21 / each

Screwdriver,Slotted,1/4 Tip,4 In Shank
Catalog Page #  1117 

Price $16.21 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/4"
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
79102
Multicomponent
Slotted
Keystone Slotted
1/4"
6"

$16.83 / each

Screwdriver,Slotted,1/4 Tip,6 In Shank
Catalog Page #  1117 

Price $16.83 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/4"
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
79209
Multicomponent
Slotted
Keystone Slotted
1/4"
8"

$20.75 / each

Screwdriver,Slotted,1/4 Tip,8 In Shank
Catalog Page #  1117 

Price $20.75 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/4"
  • Shank Length8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
79210
Multicomponent
Slotted
Keystone Slotted
5/16"
12"

$38.50 / each

Screwdriver,Slotted,5/16 Tip,12 In Shank
Catalog Page #  1117 

Price $38.50 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size5/16"
  • Shank Length12"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
79103
Multicomponent
Slotted
Keystone Slotted
5/16"
6"

$18.54 / each

Screwdriver,Slotted,5/16 Tip,6 In Shank
Catalog Page #  1117 

Price $18.54 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size5/16"
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
79213
Multicomponent
Slotted
Keystone Slotted
5/16"
8"

$19.40 / each

Screwdriver,Slotted,5/16 Tip,8 In Shank
Catalog Page #  1117 

Price $19.40 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size5/16"
  • Shank Length8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
79104
Multicomponent
Slotted
Keystone Slotted
3/8"
8"

$28.90 / each

Screwdriver,Slotted,3/8 Tip,8 In Shank
Catalog Page #  1117 

Price $28.90 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/8"
  • Shank Length8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
79510
Multicomponent
Torx(R)/Star
Torx(R)
T10
6"

$19.04 / each

Screwdriver,Torx,T10 Tip,6 In Shank
Catalog Page #  1117 

Price $19.04 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupTorx(R)/Star
  • Tip StyleTorx(R)
  • Tip SizeT10
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
79515
Multicomponent
Torx(R)/Star
Torx(R)
T15
6"

$19.04 / each

Screwdriver,Torx,T15 Tip,6 In Shank
Catalog Page #  1117 

Price $19.04 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupTorx(R)/Star
  • Tip StyleTorx(R)
  • Tip SizeT15
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
79520
Multicomponent
Torx(R)/Star
Torx(R)
T20
6"

$19.04 / each

Screwdriver,Torx,T20 Tip,6 In Shank
Catalog Page #  1117 

Price $19.04 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupTorx(R)/Star
  • Tip StyleTorx(R)
  • Tip SizeT20
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)