Skip Content

Safety Wire Twister Plier Set,3 Pcs close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Safety Wire Twister Plier Set, 3 Pcs

Price $463.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13P132
  • Mfr. Model # 7715
  • UNSPSC # 27112126
  • Catalog Page # 1160
  • Shipping Weight 3.9 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSafety Wire Twister Plier Set
  • Type3 Piece
  • Return TypeManual, Automatic
  • RotationCW
  • Wire Size (In.)0.020 to 0.042
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
  • Pliers Length (In.)6, 9, 19
  • Overall Length (In.)6, 9, 19
  • Jaw TypeDiamond Serrated
  • MaterialSteel
  • FinishBlack Oxide
  • ApplicationFor Stainless Steel Safety Wire in Aviation And Other Applications Where Vibration May Cause Fasteners To Back Out
  • Includes6" Right Hand Manual Twist, 9" Right Hand Automatic Twist, 19" Right Hand Twist Long Reach Manual Return Wire Twisters, 1/4" Stainless Steel Safety Wire (0.020, 0.032, 0.041"), and Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Maxim is loaded.
Additional information about Maxim could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger part number 13P132 is designed to work with steel and stainless steel lock wire. It will also work with wire diameter range of .020 thru .042. Grainger will offer all of the above options, please consider calling to provide the specific version you may prefer. For example, part number 16Y042 is .020, stainless steel in a ¼ pound spool. The phone number is 1-800-323-0620.
Thank you for using Grainger Ask and Answer
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about BobM is loaded.
Additional information about BobM could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-08-31T19:53:12.244-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13P132, prod, sort_default
1 of 1
  • 2015-08-31T19:53:12.246-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13P132, prod, sort_default
1 of 1