Skip Content

 
Combination Screwdriver Set close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Combination Screwdriver Set


Technical Specs

  • Item Screwdriver Set 
  • Tip Style Group Slotted/Phillips 
  • Handle Material Multicomponent 
  • Tether Capable Standard Tool (Accessory Needed for Tethering) 
Number of Pieces
Please Select
Includes
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Product #
Mfr.
Model #
Number of Pieces
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
86334
4
Keystone Slotted 3/16" x 12", 1/4" x 12", 5/16" x 12", Phillips #2 x 16"

$104.00 / each

Enter location to check availability
Catalog Page #  1016 

Price $104.00 / each

Technical Specs

  • Item Screwdriver Set
  • Tip Style Group Slotted/Phillips
  • Number of Pieces 4
  • Handle Material Multicomponent
  • Includes Keystone Slotted 3/16" x 12", 1/4" x 12", 5/16" x 12", Phillips #2 x 16"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
86335
4
Keystone Slotted 3/16" x 2-1/4", 1/4" x 2-1/4", Phillips #1 x 1-1/4", #2 x 2-1/4"

$49.60 / each

Enter location to check availability
Catalog Page #  1016 

Price $49.60 / each

Technical Specs

  • Item Screwdriver Set
  • Tip Style Group Slotted/Phillips
  • Number of Pieces 4
  • Handle Material Multicomponent
  • Includes Keystone Slotted 3/16" x 2-1/4", 1/4" x 2-1/4", Phillips #1 x 1-1/4", #2 x 2-1/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
86331
5
Keystone Slotted 3/16" x 6", 1/4" x 6", 3/8" x 8", Phillips #2 x 4", #2 x 8"

$82.55 / each

Enter location to check availability
Catalog Page #  1016 

Price $82.55 / each

Technical Specs

  • Item Screwdriver Set
  • Tip Style Group Slotted/Phillips
  • Number of Pieces 5
  • Handle Material Multicomponent
  • Includes Keystone Slotted 3/16" x 6", 1/4" x 6", 3/8" x 8", Phillips #2 x 4", #2 x 8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
86332
5
Keystone Slotted 5/16" x 6", 5/16" x 8", 3/8" x 8", Phillips #3 x 6", #4 x 8"

$92.25 / each

Enter location to check availability
Catalog Page #  1016 

Price $92.25 / each

Technical Specs

  • Item Screwdriver Set
  • Tip Style Group Slotted/Phillips
  • Number of Pieces 5
  • Handle Material Multicomponent
  • Includes Keystone Slotted 5/16" x 6", 5/16" x 8", 3/8" x 8", Phillips #3 x 6", #4 x 8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
86330
6
Keystone Slotted 1/8" x 3", 3/16" x 4", 1/4" x 4", Phillips #O x 3", #1 x 4", #2 x 4"

$70.85 / each

Enter location to check availability
Catalog Page #  1016 

Price $70.85 / each

Technical Specs

  • Item Screwdriver Set
  • Tip Style Group Slotted/Phillips
  • Number of Pieces 6
  • Handle Material Multicomponent
  • Includes Keystone Slotted 1/8" x 3", 3/16" x 4", 1/4" x 4", Phillips #O x 3", #1 x 4", #2 x 4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More