Skip Content

 
Tamperproof Torx Bit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tamperproof Torx Bit

SK HAND TOOL, LLC


Technical Specs

  • ItemInsert Bit 
  • Bit StyleTorx(R) 
  • Bit Length1" 
Shank Size
Please Select
Point Size
Please Select
Select items to compareView Compare
12 Products
Compare /
Item #
Mfr.
Model #
Shank Size
Point Size
Availability
Price
Qty
81820
1/4"
T10

$6.95 / each

Torx Insert Bit,T10,1 In
Catalog Page #  NA

Price: $6.95 / each

Technical Specs

  • ItemInsert Bit
  • Shank Size1/4"
  • Bit StyleTorx(R)
  • Point SizeT10
  • Bit Length1"
81821S
1/4"
T15

$6.95 / each

Torx Insert Bit,T15,1 In
Catalog Page #  NA

Price: $6.95 / each

Technical Specs

  • ItemInsert Bit
  • Shank Size1/4"
  • Bit StyleTorx(R)
  • Point SizeT15
  • Bit Length1"
81822
1/4"
T20

$6.95 / each

Torx Insert Bit,T20,1 In
Catalog Page #  NA

Price: $6.95 / each

Technical Specs

  • ItemInsert Bit
  • Shank Size1/4"
  • Bit StyleTorx(R)
  • Point SizeT20
  • Bit Length1"
81823
1/4"
T25

$6.95 / each

Torx Insert Bit,T25,1 In
Catalog Page #  NA

Price: $6.95 / each

Technical Specs

  • ItemInsert Bit
  • Shank Size1/4"
  • Bit StyleTorx(R)
  • Point SizeT25
  • Bit Length1"
81824
1/4"
T27

$6.95 / each

Torx Insert Bit,T27,1 In
Catalog Page #  NA

Price: $6.95 / each

Technical Specs

  • ItemInsert Bit
  • Shank Size1/4"
  • Bit StyleTorx(R)
  • Point SizeT27
  • Bit Length1"
81825
1/4"
T30

$6.95 / each

Torx Insert Bit,T30,1 In
Catalog Page #  NA

Price: $6.95 / each

Technical Specs

  • ItemInsert Bit
  • Shank Size1/4"
  • Bit StyleTorx(R)
  • Point SizeT30
  • Bit Length1"
81817
1/4"
T7

$6.71 / each

Torx Insert Bit,T7,1 In
Catalog Page #  NA

Price: $6.71 / each

Technical Specs

  • ItemInsert Bit
  • Shank Size1/4"
  • Bit StyleTorx(R)
  • Point SizeT7
  • Bit Length1"
81819
1/4"
T8

$6.95 / each

Torx Insert Bit,T8,1 In
Catalog Page #  NA

Price: $6.95 / each

Technical Specs

  • ItemInsert Bit
  • Shank Size1/4"
  • Bit StyleTorx(R)
  • Point SizeT8
  • Bit Length1"
81826
5/16"
T40

$8.71 / each

Torx Insert Bit,T40,1 In
Catalog Page #  NA

Price: $8.71 / each

Technical Specs

  • ItemInsert Bit
  • Shank Size5/16"
  • Bit StyleTorx(R)
  • Point SizeT40
  • Bit Length1"
81827
5/16"
T45

$8.71 / each

Torx Insert Bit,T45,1 In
Catalog Page #  NA

Price: $8.71 / each

Technical Specs

  • ItemInsert Bit
  • Shank Size5/16"
  • Bit StyleTorx(R)
  • Point SizeT45
  • Bit Length1"
81829
5/16"
T50

$8.71 / each

Torx Insert Bit,T50,1 In
Catalog Page #  NA

Price: $8.71 / each

Technical Specs

  • ItemInsert Bit
  • Shank Size5/16"
  • Bit StyleTorx(R)
  • Point SizeT50
  • Bit Length1"
81855
5/16"
T55

$9.89 / each

Torx Insert Bit,T55,1 In
Catalog Page #  NA

Price: $9.89 / each

Technical Specs

  • ItemInsert Bit
  • Shank Size5/16"
  • Bit StyleTorx(R)
  • Point SizeT55
  • Bit Length1"