Skip Content

Float Switch,NC,13Amp,120/230V,20Ft Cord close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Float Switch, NC, 13Amp, 120/230V, 20Ft Cord

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 3HCP8
  • Mfr. Model # 20PMUWOP
  • UNSPSC # 39121531
  • Catalog Page # N/A
  • Shipping Weight 2.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Float Switch, Mechanical
  • Series PumpMaster(R)
  • Type Tether
  • Switch Type Normally Closed
  • Connection Bare Lead
  • Max. Amps Running 13
  • HP @ 1 Phase - 115V 1/2 or Less
  • HP @ 1 Phase - 230V 1 or Less
  • Voltage 115/230
  • Cord Length (Ft.) 20
  • Wire Gauge 16
  • Pumping Range Min./Max. 7 to 36
  • Tether Length Min.-Max. (In.) 3 1/2 to 24
  • Float Length (In.) 3-9/16
  • Float Dia. (In.) 3-3/64
  • Max. Temp. (F) 140
  • Max. Temp. (C) 60
  • Float Material PVC
  • Mounts Mounting Clamp Assembly
  • For Use With Pumps
  • Max. Voltage 230
  • Mounting Bracket Material ABS/Nylon
  • Turns Off At Approx. 45 Degrees Above Horizontal
  • Turns On At Approx. 45 Degrees Below Horizontal
  • Agency Compliance UL, CSA, Water Quality
  • Includes Mounting Clamp Assembly
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.